DAYTON 54ZW32 Floor Drill Press, Belt, Fixed, 120 RPM 3, 605 RPM, 115/230 VAC /SinglePhase | CR2WVG

DAYTON 54ZW32 Floor Drill Press, Belt, Fixed, 120 RPM 3, 605 RPM, 115/230 VAC /SinglePhase

Item: CR2WVG Model: 54ZW32
In Stock

Get it by Wednesday, Jun 11

€2,864.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Drill Press
Amps14.2/7.1A
ApplicationBoring, Countersinking, Drilling, Reaming , Production Drill Press
Base Height24 1/2"
Base Length17"
Base Size24.5" x 17"
Chuck Capacity5/8"
Chuck Size5/8"
Chuck StyleKeyed
Column Dia.3 3/8"
Coolant SystemNo
Corded/bandedCorded
Corded/wirelessCorded
Drill Press TypeFloor Stand
Drilling Capacity In Steel3/4"
Drilling Capacity WoodNot Specified
Drive TypeBelt
Guard IncludedNo
Hp1 1/2 hp
IncludesChuck Key Holder, Chuck With Key, Depth Stop Gauge, Led Readout For Spindle Speeds, V-Belts
Max. Overall Height70"
Max. Spindle Speed3605 RPM
Maximum Spindle To Base Height43"
Maximum Spindle To Table Height26"
Min. Spindle Speed120 RPM
Number Of Speeds16
Number Of Spindle Speeds16
Number Of T-slots3
Phase1
Power Downfeed IncludedNo
Power SourceCorded
Primary Material ApplicationMetal, Wood
Quill Dia.2.438"
Radial ArmNo
Speed ControlFixed
Speed Control TypeStep Pulley
Spindle Speed120-3605 RPM
Spindle Speed Range120-3605 RPM
Spindle Taper3MT
Spindle To Column Distance10"
Spindle Travel6"
Swing20"
Table Length19 1/4"
Table ShapeRectangular
Table SlotYes
Table Tilt45°
Table Width18 3/8"
Table Work Surface19 1/4" x 18 3/8"
Tilt Angle45°
Voltage120/240V AC
Column Diameter3 5/8"
Current14.2/7.1A
Maximum Spindle-to-base Height46"
Maximum Spindle-to-table Height29"
Power Down Feed IncludedNo
Quill Diameter2 7/16"
StandardsETL CERTIFIED USA AND CANADA

Shipping Info:

Ship weight (kg) 130.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsSwingSpindle To Column DistanceHpDrilling Capacity In SteelSpindle TravelColumn Dia.Spindle TaperPrice
DAYTON 54ZW31 Floor Drill Press, Belt, Fixed, 138 RPM 3, 476 RPM, 115/230 VAC /SinglePhase | CR2WVH 54ZW3110.2/5.1A17"8 1/2"1 hp1/2"5"3 1/8"2MT€1,800.24
DAYTON 54ZW30 Floor Drill Press, Belt, Fixed, 138 RPM 3, 476 RPM, 115/230 VAC /SinglePhase | CR2WVJ 54ZW308.6/4.3A15"7 1/2"1/2 hp1/2"5"2 7/8"2MT€1,683.90
DAYTON 53UG98 Floor Drill Press, Belt, Fixed, 145 RPM 4, 800 RPM, 115 VAC /SinglePhase | CR2WVK 53UG9815A15 3/4"8"1 hp1"4 1/4"3 3/8"3MT€4,049.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 54ZW32 Floor Drill Press, Belt, Fixed, 120 RPM 3, 605 RPM, 115/230 VAC /SinglePhase
€2,864.55 /unit