DAYTON 54ZW31 Floor Drill Press, Belt, Fixed, 138 RPM 3, 476 RPM, 115/230 VAC /SinglePhase | CR2WVH

DAYTON 54ZW31 Floor Drill Press, Belt, Fixed, 138 RPM 3, 476 RPM, 115/230 VAC /SinglePhase

Item: CR2WVH Model: 54ZW31
In Stock

Get it by Tuesday, Jun 10

€1,904.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Drill Press
Amps10.2/5.1A
ApplicationBoring, Countersinking, Drilling, Reaming , Production Drill Press
Base Height20"
Base Length13"
Base Size20" x 13"
Chuck Capacity5/8"
Chuck Size5/8"
Chuck StyleKeyed
Column Dia.3 1/8"
Coolant SystemNo
Corded/bandedCorded
Corded/wirelessCorded
Drill Press TypeFloor Stand
Drilling Capacity In Steel1/2"
Drilling Capacity WoodNot Specified
Drive TypeBelt
Guard IncludedNo
Hp1 hp
IncludesChuck Key Holder, Chuck With Key, Depth Stop Gauge, Led Readout For Spindle Speeds, V-Belts
Max. Overall Height68"
Max. Spindle Speed3476 RPM
Maximum Spindle To Base Height45 1/2"
Maximum Spindle To Table Height26"
Min. Spindle Speed138 RPM
Number Of Speeds16
Number Of Spindle Speeds16
Number Of T-slots2
Phase1
Power Downfeed IncludedNo
Power SourceCorded
Primary Material ApplicationMetal, Wood
Quill Dia.2"
Radial ArmNo
Speed ControlFixed
Speed Control TypeStep Pulley
Spindle Speed138-3476 RPM
Spindle Speed Range138-3476 RPM
Spindle Taper2MT
Spindle To Column Distance8 1/2"
Spindle Travel5"
Swing17"
Table Length14"
Table ShapeSquare
Table SlotYes
Table Tilt45°
Table Width14"
Table Work Surface14" x 14"
Tilt Angle45°
Voltage120/240V AC
Column Diameter3 3/16"
Current10.2/5.1A
Maximum Spindle-to-base Height48"
Maximum Spindle-to-table Height29"
Power Down Feed IncludedNo
Quill Diameter2"
StandardsETL CERTIFIED USA AND CANADA

Shipping Info:

Ship weight (kg) 90
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsSwingSpindle To Column DistanceHpDrilling Capacity In SteelSpindle TravelColumn Dia.Spindle TaperPrice
DAYTON 54ZW32 Floor Drill Press, Belt, Fixed, 120 RPM 3, 605 RPM, 115/230 VAC /SinglePhase | CR2WVG 54ZW3214.2/7.1A20"10"1 1/2 hp3/4"6"3 3/8"3MT€2,812.87
DAYTON 54ZW30 Floor Drill Press, Belt, Fixed, 138 RPM 3, 476 RPM, 115/230 VAC /SinglePhase | CR2WVJ 54ZW308.6/4.3A15"7 1/2"1/2 hp1/2"5"2 7/8"2MT€1,683.90
DAYTON 53UG98 Floor Drill Press, Belt, Fixed, 145 RPM 4, 800 RPM, 115 VAC /SinglePhase | CR2WVK 53UG9815A15 3/4"8"1 hp1"4 1/4"3 3/8"3MT€4,049.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 54ZW31 Floor Drill Press, Belt, Fixed, 138 RPM 3, 476 RPM, 115/230 VAC /SinglePhase
€1,904.73 /unit