Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 52JE38 AC Gearmotor, 1 RPM, 42 Inch lbs. Max. Torque, Single, CW/CCW, Cone | CH9NGK

DAYTON 52JE38 AC Gearmotor, 1 RPM, 42 Inch lbs. Max. Torque, Single, CW/CCW, Cone

Item: CH9NGK Model: 52JE38
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Brake TypeCone
Capacitor RequiredYes
Enclosure TypeOpen
Gear MaterialSintered Steel
Gear TypeSpur
Gearmotor Brake TypeCone
Gearmotor EnclosureOpen
Gearmotor Mounting PositionHorizontal
Gearmotor Shaft OrientationParallel
Input Hp1/10 hp , 1/100 hp
Length Less Shaft3 22/25"
Motor Shaft DesignFlat
Mount Hole Center-to-center Length3.53"
Mount Hole Center-to-center Width1.69"
Mount TypeHorizontal
Mounting OrientationHorizontal
Number Of Brake Discs Required0
Number Of Output Shafts1
Output Shaft Dia.1/4"
Output Shaft Height1.09"
Output Shaft Length1"
Overall Height4.3"
Overall Length3.86"
Overall Width2.19"
Reversible Shaft OutputYes
Service Factor1
ShaftSingle Output
Shaft Dia.1/4"
Shaft OrientationParallel
Thermal ProtectionAuto
TypePermanent Split Capacitor
ApplicationAgriculture, Amusement Devices, Controls, Conveyors, DVD Kiosks, Food And Restaurant Equipment, Ice Dispensing, Industrial Machinery, Ingredient Motors, Mail Sorting, Packaging, Pellet And Corn Stoves, Power Transmission, Printing Press, Pumps, Security Systems, Ticket Dispensing, Valve Actuators, Vending, Water Softeners, X-Ray Equipment
Bearing TypeSintered Bronze Sleeve
Full Load Current0.35A
Housing MaterialDie Cast Zinc
Housing Material FinishUnpainted
LubricationGrease Filled
Maximum Torque42 lbs.-in.
Motor TypePermanent Split Capacitor
Nameplate Speed1 RPM
No Load Speed1.4 RPM
Operating Voltage115V AC
Output Shaft Diameter1/4"
Overhung Load Capacity30 lbs.-ft.
PhaseSingle
StandardsUL RECOGNIZED
Starting Torque56 lbs.-in.

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)10.92
Ship length (cm)12.38
Ship width (cm)5.56
Country of OriginMX

Product Variants

ProductModelShaft OrientationMounting OrientationGear RatioNameplate Rpm RangeOperating VoltageBrake TypeRotationInverter RatedPrice
DAYTON 4FDY4 Ac Gearmotor 30 Rpm Tefc 208-230/460v | AD7LME 4FDY4Right AngleAny Angle57:116-30 RPM208-230/460V AC-Reversible-€2,217.57
DAYTON 4FDY5 Ac Gearmotor 45 Rpm Tefc 208-230/460v | AD7LMF 4FDY5Right AngleAny Angle37:131-50 RPM208-230/460V AC-Reversible-€2,814.36
DAYTON 4FDY6 Ac Gearmotor 68 Rpm Tefc 208-230/460v | AD7LMG 4FDY6Right AngleAny Angle25:151-75 RPM208-230/460V AC-Reversible-€2,362.48
DAYTON 4FDY8 Ac Gearmotor 30 Rpm Tefc 208-230/460v | AD7LMH 4FDY8Right AngleAny Angle57:116-30 RPM208-230/460V AC-Reversible-€2,157.61
DAYTON 4FDZ4 Ac Gearmotor 157 Rpm Ofc 208-230/460vac | AD7LMN 4FDZ4ParallelHorizontal11:1151-200 RPM208-230/460V AC-Reversible-€1,444.83
DAYTON 4Z384 Ac Gearmotor 27 Rpm Tefc 208-230/460v | AE2QVU 4Z384ParallelAny Angle64:116-30 RPM208-230/460V ACAdaptable To 2LYV2ReversibleNo€1,246.39
DAYTON 4Z385 Ac Gearmotor 40 Rpm Tefc 208-230/460v | AE2QVV 4Z385ParallelAny Angle43:131-50 RPM208-230/460V ACAdaptable To 2LYV2ReversibleNo€1,087.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 52JE38 AC Gearmotor, 1 RPM, 42 Inch lbs. Max. Torque, Single, CW/CCW, Cone
€129.23 /unit