Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 5042-S (7) Leather Gloves, Size S, Work Glove, Cowhide, Premium, Full Leather Leather Coverage, 1 PR | CR3YJW

HEXARMOR 5042-S (7) Leather Gloves, Size S, Work Glove, Cowhide, Premium, Full Leather Leather Coverage, 1 PR

Item: CR3YJW Model: 5042-S (7)Cross Ref: 42FF99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
Back MaterialCowhide
CuffSafety
Cuff ColorWhite
Cuff MaterialCanvas
CutGunn
Cut-resistance CoveragePalm Side
Glove Back ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Internal Reinforcement MaterialCorecept
Leather Glove StyleWork
Leather Palm ProcessSplit
Length10"
Liner MaterialCotton
Mfr. SeriesBANDIT(R) 5042
Oil-resistantNo
Palm ColorGray
Palm StyleSingle Layer
Reflective BackingNo
Size7 , S
Stitching MaterialNylon
Thumb StyleKeystone
Additional Hazard ProtectionNone
Ansi/isea Cut Load2348g
Ansi/isea Puncture Force437N
Ansi/isea Puncture Level5
Cuff StyleSafety
En 388 Rating4X44D
Glove Back MaterialCowhide
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Length10"
Glove Liner MaterialCotton
Glove StyleLeather
Leather GradePremium
Oil ResistantNo
SeriesBandit(R) 5042
Size- AlphaS
Size- Numeric7
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeBack MaterialCut-resistance CoverageThumb StyleLeather Glove StyleCutGlove Back ColorPkg. Qty.Price
HEXARMOR 4066-XXXL (12) Safety Gloves, 3Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XVP 4066-XXXL (12)A73XLBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-M (8) Safety Gloves, M, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XWZ 4066-M (8)A7MBuffaloskinFullKeystoneWorkGunnOrange, White1€26.88
HEXARMOR 4066-S (7) Safety Gloves, S, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYA 4066-S (7)A7SBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4066-XL (10) Safety Gloves, Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYL 4066-XL (10)A7XLBuffaloskinFullKeystoneWorkGunnOrange, White2€24.94
HEXARMOR 4066-L (9) Safety Gloves, L, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZD 4066-L (9)A7LBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-XXL (11) Safety Gloves, 2Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZL 4066-XXL (11)A72XLBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4067-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YFV 4067-XXL (11)A72XLBuffaloskinFullKeystoneDriversCluteOrange, White2€37.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 5042-S (7) Leather Gloves, Size S, Work Glove, Cowhide, Premium, Full Leather Leather Coverage, 1 PR
€106.00 /unit