DAYTON 50M233 Replacement Propeller | AG9PMA 21DT25

DAYTON 50M233 Replacement Propeller

Item: AG9PMA Model: 50M233Cross Ref: 21DT25
In Stock

Get it by Tuesday, Jun 10

€1,132.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPropeller
Fits BrandDayton

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)25.4
Ship length (cm)55.88
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelNumber Of BladesPropeller Dia.Bore Dia.RotationPropeller MaterialBlade WidthRequired Motor HpCfm @ 0.375-in. SpPrice
DAYTON 50M234 Replacement Propeller | AB6FPQ 21DT26 50M234--------€1,073.51
DAYTON 2C362 Blade Fan 18 Inch Diameter | AB9CXV 2C362318"1/2"CW Facing DischargeAluminum9.187"--€83.53
DAYTON 2C683 Blade Fan 12 In | AB9CZM 2C683312"1/2"CW Facing DischargeAluminum5.562"--€62.76
DAYTON 2C842 Blade Fan 12 In | AB9DAF 2C842312"3/8"CW Facing DischargeAluminum5.562"--€62.15
DAYTON 2C855 Blade Fan 12 In | AB9DAG 2C855312"3/8"CW Facing DischargeAluminum5.562"--€64.59
DAYTON 2MXX7 Propeller Diameter 14 Inch Bore Diameter 1/2 In | AC2URF 2MXX7514"1/2"CW Facing DischargeAluminum3 1/2"--€24.40
DAYTON 2MXX8 Propeller Diameter 10 Inch Bore Diameter 1/4 In | AC2URG 2MXX8510"1/4"CCW Facing DischargeAluminum1 5/8"--€15.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 50M233 Replacement Propeller
€1,132.98 /unit