DAYTON 4ZX49 Lever Chain Hoist 6600 Lb. Lift 10 Feet | AE2XZD

DAYTON 4ZX49 Lever Chain Hoist 6600 Lb. Lift 10 Feet

Item: AE2XZD Model: 4ZX49
In Stock

Get it by Tuesday, Jun 10

€1,165.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Chain Hoist
Body Depth7 5/8"
Body FinishPowder Coated
Body MaterialSteel
Body Width8 1/4"
Brake TypeDouble Disc Brake, Weston Style , Weston Style Load Brake
ChainHardened Steel
Chain Length10 ft.
Chain MaterialAlloy Steel
ColorRed
FinishPaint
For Outdoor UseYes
Head Room20 1/2"
Hook Opening1 29/64"
IncludesSafety Latch Hooks
Includes BrakeBrake Included
Includes ClutchClutch Included
Lever Length16 1/2"
Lift Length10 ft.
Lifting Hook MaterialAlloy Steel
Lifting Hook Opening Width1 7/16"
Lifting Hook TypeHook With Safety Latch
Load Capacity6600 lbs.
Min. Between Hooks20 15/32"
Minimum Retracted Length20 1/2"
Mounting TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves1
Operating PositionVertical
Overload ProtectionNo
Overload Protection IncludedNo
Power SourceLever
Pull To Lift Rated Load77 lbs.
Reeving1
Chain FinishBlack Tempered
Headroom20 1/2"
Included ComponentsSafety Latch Hooks
Mount TypeHook Mounted - No Trolley
StandardsANSI/ASME B30.21

Shipping Info:

Ship weight (kg) 25.785
Ship height (cm)25.15
Ship length (cm)57.66
Ship width (cm)25.91
HS code8425190000
Country of OriginCN

Product Variants

ProductModelHook OpeningOverload Protection IncludedLever LengthBody MaterialBody DepthBody WidthColorLift LengthPrice
DAYTON 3TP92 Lever Chain Hoist 1650 Lb. 10 Feet Lift | AD2RLE 3TP9229/32"No10 7/16"Steel5 13/16"4 3/4"Silver10 ft.€491.24
DAYTON 3TP93 Lever Chain Hoist 1650 Lb. 20 Feet Lift | AD2RLF 3TP9329/32"No10 7/16"Steel5 13/16"4 3/4"Silver20 ft.€435.20
DAYTON 3TP95 Lever Chain Hoist 3300 Lb. 10 Feet Lift | AD2RLH 3TP951 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver10 ft.€436.45
DAYTON 3TP96 Lever Chain Hoist 3300 Lb. 20 Feet Lift | AD2RLJ 3TP961 7/64"No16 3/8"Steel6 1/2"5 9/16"Silver20 ft.€551.23
DAYTON 3TP98 Lever Chain Hoist 6600 Lb. 10 Feet Lift | AD2RLL 3TP981 29/64"No16 1/2"Steel7 11/16"7"Silver10 ft.€665.31
DAYTON 3TP99 Lever Chain Hoist 6600 Lb. 20 Feet Lift | AD2RLM 3TP991 29/64"No16 1/2"Steel7 11/16"7"Silver20 ft.€703.32
DAYTON 4ZX44 Lever Chain Hoist 1650 Lb. Lift 10 Feet | AE2XYY 4ZX4429/32"No12 3/16"Steel5 15/16"5 5/16"Red10 ft.€621.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4ZX49 Lever Chain Hoist 6600 Lb. Lift 10 Feet
€1,165.10 /unit