Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4ZJ46 Gearmotor 20 Rpm 24 Vdc | AE2TTL

DAYTON 4ZJ46 Gearmotor 20 Rpm 24 Vdc

Item: AE2TTL Model: 4ZJ46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€665.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall On Motor , Needle With Thrust Ball On Output Shaft, Ball On Motor
Brush TypeExternally Replaceable
Full Load Amps4.5A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialSteel
Gear Ratio88:1
Gear TypeHardened Steel
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
Input Hp1/8 hp
Length Less Shaft10.38"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm20 RPM
Output Shaft Dia.5/8"
Output Shaft Length1 1/2"
Overall Length12.34"
Overhung Load500 lbs.
Replaceable Motor BrushesYes
RotationReversible
Rpm Range16-30 RPM
Seal MaterialPlastic
SealsSpring Loaded Lip Type On Input, Output Shaft
Shaft Dia.3/4"
Shaft OrientationParallel
Tachometer FeedbackYes
Thermal ProtectionNone
Voltage24V DC
Full Load Current4.5A
Input Horsepower1/8 hp
Maximum Ambient Temperature40°C
Maximum Torque254 lbs.-in.
Motor TypePermanent Magnet DC
Nameplate Speed20 RPM
Operating Voltage24V DC
Output Shaft Diameter5/8"
Overhung Load Capacity500 lbs.-ft.
Seal TypeLip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)16.26
Ship length (cm)37.85
Ship width (cm)20.83
HS code8501104060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4ZJ46 Gearmotor 20 Rpm 24 Vdc
€665.28 /unit