Item | Downblast Ventilator Less Drv Pkg |
Assembly | Unassembled |
Base Dia. | Not Applicable |
Base Height | 1 3/4" , 1 4/5" |
Base Length | 26" |
Base Shape | Square |
Base Size | 26" x 26" |
Base Width | 26" |
Bearing Type | Sealed Pillow Block |
Brake Hp | 13/50 hp |
Cfm Range | 2555 To 4062 @ 0.0-in. sp |
Cutout Length | 21 1/2" |
Dimension A | 26" |
Dimension B | 28 3/8" |
Dimension C | 27 1/4" |
Dimension D | 4" |
Drive Package With Motor Included | No |
Drive Type | Belt Drive |
Duty Rating | Hazardous Location |
Electrical Connection | Power Cord |
Flow Rate | 2555-4062 CFM |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
Housing Length | 28 2/5" |
Housing Material | Aluminum , Spun |
Housing Width | 28 2/5" |
Includes Drive Package | No |
Includes Motor | No |
Max. Inlet Temp. | 180°F |
Max. Motor Hp | 1 hp |
Min. Motor Hp | 1/4 hp |
Motor Hp | 1/4 hp to 1 hp |
Motor Location | Out Of Airstream |
Mount Type | Roof Curb |
Mounting Location | Roof |
Overall Dia. | 28 3/8" |
Overall Height | 27 1/4" , 29" |
Overall Length | 28 3/8" |
Overall Width | 27 1/4" |
Power Source | Electric Motor |
Propeller Shaft Dia. | 3/4" |
Recommended Damper Size (in.) | 19" x 19" |
Requires | Roof Curb For New Installations |
Resistance Properties | Weather Resistant |
Rpm Range | 865-1375 RPM |
Safety Features | Birdscreen, Windband |
Shaft Dia. Sheave End | 3/4" |
Shaft Dia. Wheel End | 3/4" |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Wheel Dia. | 16 3/4" |
Wheel Material | Aluminum |
Wheel Type | Backward Inclined , Centrifugal Backward Inclined |
Application | Industrial And Commercial Buildings |
Brake Horsepower | 13/50 bhp |
Compatible Damper Grainger Part Number | 4HX66 |
Damper Size | 19" x 19" |
Features | Air Handling Quality Bearings Meet Minimum Of L10-100, 000 Hours, Features A Fully Rolled Windband Bead For Increased Stability And Easy Transport, Fresh Outside Air Is Drawn In Under The Motor Cover To Maximize Motor Life, Nema 1 Junction Box Located In Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 And 4 Disconnects Available |
Housing Material Fabrication | Spun |
Includes Drive Package With Motor | No |
Maximum Airflow | 4062 CFM |
Maximum Fan Speed | 1375 RPM |
Maximum Inlet Air Temperature | 180°F |
Maximum Motor Horsepower | 1 hp |
Maximum Motor Speed | 1375 RPM |
Maximum Static Pressure | 1 1/2 in. wc |
Minimum Airflow | 1624 CFM |
Minimum Motor Horsepower | 1/4 hp |
Minimum Motor Speed | 865 RPM |
Noise Level @ 0.000 In Sp @ 5 Ft | 10 sones |
Number Of Speeds | 1 |
Overall Diameter | 28 3/8" |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Wheel Diameter | 16 3/4" |