DAYTON 4YU40 Motor 3 Phase 2 Hp 1725 208-230/460 56h Odp | AE2PGG

DAYTON 4YU40 Motor 3 Phase 2 Hp 1725 208-230/460 56h Odp

Item: AE2PGG Model: 4YU40
In Stock

Get it by Thursday, Jun 12

€749.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.6 1/2"
Capacitor IncludedNo
Capacitor RequiredNo
Duty CycleContinuous
Frame56H
Frequency60 Hz
Full Load Amps6.2/3.1A
Hp2 hp
IncludesCapacitor
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Phase3
Service Factor1.15
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeKeyed
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft10 1/16"
Motor BearingsBall
Motor Design3-Phase
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Shaft DesignKeyed
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionNone
Number Of Shafts1
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Quantity4

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)27.69
Ship length (cm)49.78
Ship width (cm)28.96
HS code8501524000
Country of OriginMX

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YU40 Motor 3 Phase 2 Hp 1725 208-230/460 56h Odp
€749.77 /unit