Item | Sewage/Trash Centrifugal Pump |
Amps | 7.2/3.6A |
Bearing Type | Ball |
Best Efficiency Flow Range @ Head | 70-94 GPM @ 33-24 Ft |
Best Efficiency Flow Rate @ Head | 55 GPM @ 39 ft. |
Best Efficiency Head | 39 ft. |
Compatible Discharge Pipe Size | 2" |
Compatible Intake Pipe Size | 2" |
Drain Plug Size | 3/8" |
Duty | Continuous |
Duty - Pumps | Continuous |
Duty Cycle | Continuous |
Feet Of Head (minimum) | 2 ft. |
Flow Rate @ 100 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 2 Ft. | 160 GPM |
Flow Rate @ 20 Ft Of Head (maximum) | 110 GPM |
Flow Rate @ 20 Ft. | 105 GPM |
Flow Rate @ 25 Ft. | 100 GPM |
Flow Rate @ 30 Ft. | 78 GPM |
Flow Rate @ 39 Ft. | 55 GPM |
Flow Rate @ 40 Ft Of Head (maximum) | 54 GPM |
Flow Rate @ 40 Ft. | 54 GPM |
Flow Rate @ 50 Ft. | 30 GPM |
Flow Rate @ 80 Ft Of Head (maximum) | Not Applicable |
Flow Rate Of Water @ 25 Ft. | 100 GPM |
Flow Rate Of Water @ 50 Ft. | 30 GPM |
For Media Type | Sewage |
Frame | 56J |
Frequency | 60 Hz |
Gpm Of Water @ 2 Ft. | 160 GPM |
Gpm Of Water @ 20 Ft. | 105 GPM |
Gpm Of Water @ 30 Ft. | 78 GPM |
Gpm Of Water @ 40 Ft. | 54 GPM |
Height | 8 2/3" |
Housing Material | Cast Iron |
Hp | 3 hp |
Hp - Pumps | 3 hp |
Impeller Material | Stainless Steel |
Impeller Type | Non Clog |
Includes | Strainer |
Inlet Pressure | 25 psi |
Inlet Size | 2" |
Length | 21 1/3" |
Max. Case Pressure | 60 psi |
Max. Dia. Solids - Pumps | 1" |
Max. Feet Of Head | 60 ft. |
Max. Flow Rate | 160 GPM |
Max. Head | 60 ft. |
Max. Head - Pumps | 60 ft. |
Max. Media Temp. | 160°F |
Max. Solid Dia. | 1" |
Max. Specific Gravity | 1 |
Max. Suction Lift | 20 ft. |
Media Type | Sewage |
Min. Flow Rate | 30 GPM |
Min. Head | 2 ft. |
Min. Media Temp. | 40°F |
Motor Ambient Temp. | 104°F |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Frame Designation | 56J |
Motor Type | Three Phase |
Npshr | 25 psi |
Operation | Manual |
Outlet Size | 2" |
Outlet Type | NPT |
Overall Height | 8.7" |
Overall Length | 21.3" |
Overall Width | 8 3/5" |
Overload Thermal Protection | No , None |
Phase | 3 |
Port Rotation | None |
Port Rotation - Pumps | No |
Pump Housing Material | Cast Iron |
Pumping Application | Clear Or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment |
Requires Control Panel | Yes |
Rpm | 3450 RPM |
Screw Finish | Zinc Plated |
Seal Material | Buna N, Carbon Ceramic , Buna N, Carbon, Ceramic |
Seal Type | Mechanical |
Self Priming | Yes |
Self-priming | Yes |
Service Factor | 1 |
Shaft Material | Stainless Steel |
Solid Diameter (maximum) | 1" |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Submersible | No |
Voltage | 230/460V AC |
Volute Material | Cast Iron |
Wetted Material | Buna N, Carbon Ceramic, Cast Iron, Stainless Steel |
Width | 8 3/5" |
Compatible Pipe Size | 2" |
Compatible With Media Type | Sewage |
Connection Type | NPT |
Flow Rate (minimum) | 30 GPM |
Manufacturer Warranty Length | 1 yr. |
Maximum Flow Rate @ 20 Feet Of Head | 110 GPM |
Maximum Solid Diameter | 1" |
Maximum Suction Lift | 20 ft. |
Motor Enclosure | Totally Enclosed Fan Cooled |
Priming | Self Priming |
Standards | CULUS LISTED |
Thermal Overload Protection | No |