DAYTON 12N806 Sewage/trash Pump 5 Hp | AA4JCD

DAYTON 12N806 Sewage/trash Pump 5 Hp

Item: AA4JCD Model: 12N806
In Stock

Get it by Wednesday, Jun 11

€3,293.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewage/Trash Centrifugal Pump
Amps6.3/12.6-13.4A
Bearing TypeBall
Best Efficiency Flow Range @ Head58-77 GPM @ 105-71 ft.
Best Efficiency Flow Rate @ Head93 GPM @ 66 ft.
Best Efficiency Head66 ft.
Drain Plug Size3/4"
Duty CycleContinuous
Flow Rate @ 20 Ft.148 GPM
Flow Rate @ 25 Ft.144 GPM
Flow Rate @ 30 Ft.139 GPM
Flow Rate @ 40 Ft.128 GPM
Flow Rate @ 50 Ft.116 GPM
Flow Rate @ 60 Ft.103 GPM
Flow Rate @ 66 Ft.93 GPM
Flow Rate @ 70 Ft.85 GPM
Flow Rate @ 80 Ft.65 GPM
Flow Rate @ 90 Ft.40 GPM
Flow Rate Of Water @ 25 Ft.144 GPM
Flow Rate Of Water @ 50 Ft.116 GPM
Flow Rate Of Water @ 90 Ft.40 GPM
Frame184JM
Frequency60 Hz
Gpm Of Water @ 20 Ft.148 GPM
Gpm Of Water @ 30 Ft.139 GPM
Gpm Of Water @ 40 Ft.128 GPM
Gpm Of Water @ 60 Ft.103 GPM
Gpm Of Water @ 70 Ft.85 GPM
Gpm Of Water @ 80 Ft.65 GPM
Height9.1"
Housing MaterialCast Iron
Hp5 hp
Impeller MaterialStainless Steel
Impeller TypeSemi Open
IncludesStrainer
Inlet Pressure15 psi
Inlet Size2"
Length24 4/5"
Max. Case Pressure60 psi
Max. Flow Rate148 GPM
Max. Head105 ft.
Max. Media Temp.160°F
Max. Solid Dia.1"
Max. Suction Lift20 ft.
Media TypeSewage
Min. Flow Rate40 GPM
Min. Head20 ft.
Min. Media Temp.40°F
Motor Ambient Temp.104°F
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor TypeThree Phase
Nema/iec Frame184JM
Outlet Size2"
Outlet TypeNPT
Overload Thermal ProtectionNone
Phase3
Port RotationNone
Pumping ApplicationClear Or Gray Water, Irrigation, Liquid Transfer, Sewage Treatment
Rpm3450 RPM
Screw FinishZinc Plated
Seal MaterialBuna N, Carbon Ceramic
Seal TypeMechanical
Self PrimingYes
Service Factor1.25
Shaft MaterialSteel
Specific Gravity1
SubmersibleNo
Voltage208/230/460V AC
Volute MaterialCast Iron
Wetted MaterialBuna N, Carbon Ceramic, Cast Iron, Stainless Steel
Width11"
Compatible Discharge Pipe Size2"
Compatible Pipe Size2"
Compatible With Media TypeSewage
Connection TypeNPT
Flow Rate (minimum)40 GPM
Manufacturer Warranty Length1 yr.
Maximum Flow Rate @ 20 Feet Of Head148 GPM
Maximum Flow Rate @ 80 Feet Of Head65 GPM
Maximum Solid Diameter1"
Maximum Suction Lift20 ft.
Motor EnclosureTotally Enclosed Fan Cooled
Overall Height9.1"
Overall Length24.8"
Overall Width11"
PrimingSelf Priming
Pump Housing MaterialCast Iron
StandardsCULUS LISTED
Thermal Overload ProtectionNo

Shipping Info:

Ship weight (kg) 71.55
Ship height (cm)42.16
Ship length (cm)72.14
Ship width (cm)41.91
HS code8413702015
Country of OriginIN

Product Variants

ProductModelHpMax. HeadCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMax. Flow RateOutlet SizeInlet SizeSeal MaterialPrice
DAYTON 12N807 Sewage/trash Pump 7.5 Hp | AA4JCE 12N8077 1/2 hp92 ft.3"3"357 GPM3"3"Buna N, Carbon, Ceramic€3,667.44
DAYTON 12N808 Sewage/trash Pump 10 Hp | AA4JCF 12N80810 hp109 ft.3"3"331 GPM3"3"Buna N, Carbon, Ceramic€4,421.10
DAYTON 12N809 Sewage/trash Pump 15 Hp | AA4JCG 12N80915 hp120 ft.4"4"485 GPM4"4"Buna N, Carbon, Ceramic€5,302.89
DAYTON 4YU36 Pump Sewage/trash 3 Hp | AE2PGC 4YU363 hp60 ft.2"2"160 GPM2"2"Buna N, Carbon, Ceramic€2,022.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12N806 Sewage/trash Pump 5 Hp
€3,293.68 /unit