Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4YU27 Motor Psc 1/4 Hp 1725 Rpm 115v 48z Oao | AE2PFT

DAYTON 4YU27 Motor Psc 1/4 Hp 1725 Rpm 115v 48z Oao

Item: AE2PFT Model: 4YU27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.5 5/8"
Bolt Circle Dia.5 1/8"
Capacitor IncludedYes
Capacitor RequiredIncluded
Conduit Box PositionF3
Duty CycleContinuous
Frame48Y
Frequency60 Hz
Full Load Amps3.6A
Hp1/4 hp
IncludesCapacitor
Insulation ClassClass B
Length Less Shaft7 5/16"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting Stud LocationShaft End
Mounting Stud Pattern3 5/8" x 3 5/8"
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Number Of Shafts1
Number Of Studs4
Overall Length10 2/5" , 10 7/16"
Phase1
Replacement For2RB87, 4HZ37G, 4HZ39G, 4HZ41G, 4HZ43G, 5DVT0
Service Factor1
Shaft Dia.1/2"
Shaft Length3 1/4"
Shaft TypeFlat
Stud LocationShaft End
Stud Pattern3 5/8"
Stud Size#10-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Motor BearingsBall
Mounting Holes(4) #10-32
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Quantity4

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)24.38
Ship length (cm)32.26
Ship width (cm)21.34
HS code8501404040
Country of OriginUS

Product Details:

Dayton 4YU27 permanent split capacitor (PSC) motor comes with a capacitor that reduces the amount of power consumed for a given load, making it more energy-efficient than shaded pole motors.

Features:

  • Dayton 4YU27 permanent split capacitor (PSC) motor has a rigid base for installation on flat surfaces and pedestals.
  • This direct drive blower motor offers all position mounting options with minimum noise and vibration.
  • It has a forward curve style wheel and a rectangular outlet to maximise the airflow.
  • The Class B motor insulation offers safety and the open motor enclosure provides cool operation.
  • This permanent split capacitor (PSC) motor has a continuous duty cycle for efficient operation.

Standards and Approvals:

  • CSA
  • UL

Frequently Asked Questions:

Q. What is the maximum ambient temperature of this Dayton 4YU27 motor?

A. This Dayton 4YU27 motor provides a maximum ambient temperature of 40 degrees C.

Q. What is the motor shaft design of this Dayton 4YU27 motor?

A. Dayton 4YU27 motor has a flat motor shaft design.

Q. What are the different types of motor rotation direction codes?

A. CWLE, CCWLE, CWSE & CCWSE are some of the different types of motor rotation direction codes. These codes indicate whether the motor shaft rotates clockwise (CW) or counter-clockwise (CCW) as seen from the shaft end (SE) or the lead end (LE).

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YU27 Motor Psc 1/4 Hp 1725 Rpm 115v 48z Oao
€289.35 /unit