Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4YU19 Motor Psc 1/8 Hp 860 Rpm 115v 48 Open | AE2PFK

DAYTON 4YU19 Motor Psc 1/8 Hp 860 Rpm 115v 48 Open

Item: AE2PFK Model: 4YU19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeSleeve
Body Dia.5 5/8"
Bolt Circle Dia.5 3/16"
Capacitor IncludedYes
Capacitor RequiredIncluded
Conduit Box PositionF2
Duty CycleContinuous
Frame48Y
Frequency60 Hz
Hp1/8 hp
IncludesCapacitor
Insulation ClassClass B
Length Less Shaft5 1/2"
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
MountingStud
Mounting Stud LocationShaft End
Mounting Stud Pattern3 5/8" x 3 5/8"
Mounting TypeExtended Studs
Nameplate Rpm860 RPM
No. Of Mounting Holes4
No. Of Shafts1
No. Of Speeds1
No. Of Studs4
Number Of Shafts1
Number Of Studs4
Phase1
Replacement For4HZ44, 4HZ46, 4HZ48, 4HZ50, 4YC68, 6KWK4
Resilient Ring Dia.2 1/2"
Service Factor1
Shaft Dia.1/2"
Shaft Length2 1/2"
Shaft TypeFlat
Stud LocationShaft End
Stud Pattern5 1/4"
Stud Size#10-32
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Full Load Amps2A
Hz60 Hz
Ins. ClassClass B
Motor BearingsSleeve
Mounting Holes(4) #10-32
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Quantity4

Shipping Info:

Ship weight (kg) 5.4225
Ship height (cm)39.62
Ship length (cm)26.16
Ship width (cm)26.16
HS code8501404040
Country of OriginUS

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YU19 Motor Psc 1/8 Hp 860 Rpm 115v 48 Open
€297.19 /unit