Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4YFJ4 Unit Bearing Motor 1/185hp 1550 Rpm 230v | AE2MKF

DAYTON 4YFJ4 Unit Bearing Motor 1/185hp 1550 Rpm 230v

Item: AE2MKF Model: 4YFJ4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Bearing Motor
ApplicationHVAC/R
Bearing TypeSleeve
Body Dia.3 1/2"
Bolt Circle Dia.2 13/16"
FrameNon-Standard
Frame MaterialAluminum
Frequency50/60 Hz
Full Load Amps0.17A
Hp1/185 hp
Insulation ClassClass A
Length Less Shaft3 3/8"
Max. Ambient Temp.40°C
Motor ApplicationRefrigerator/Freezer
Motor BearingsSleeve
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialAluminum
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationClockwise Lead End
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionImpedance
Motor TypeShaded Pole
Mounting TypeRear/Foot
Nameplate Rpm1550 RPM
Output Wattage4 W
Overall Length3 7/8"
Phase1
Rpm Range1501-1600 RPM
Service Factor1
Shaft Dia.1/4"
Shaft Length1/2"
Shaft OrientationDown/Horizontal/Up
Shaft Thread Size1/4"-20
Thermal ProtectionImpedance
Hz50/60 Hz
Ins. ClassClass A
Motor Mounting TypeRear/Foot
Output Watts4 W
Voltage230V AC

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)11.43
Ship length (cm)11.18
Ship width (cm)10.41
HS code8501104020
Country of OriginKR

Product Variants

ProductModelHpMounting TypeOutput WattageMotor Shaft RotationThermal ProtectionFrequencyOverall LengthFull Load AmpsPrice
DAYTON 4YFF6 Unit Bearing Motor 1/150hp 1550 Rpm 115v | AE2MJD 4YFF61/150 hpRear And Double Foot5 WCounter Clockwise Lead EndImpedance60 Hz3 1/8"0.34A€32.15
DAYTON 4YFF7 Unit Bearing Motor 1/150hp 1550 Rpm 115v | AE2MJE 4YFF71/150 hpRear And Double Foot5 WClockwise Lead EndImpedance60 Hz3 1/8"0.34A€36.98
DAYTON 4YFF8 Unit Bearing Motor 1/125hp 1550 Rpm 115v | AE2MJF 4YFF81/125 hpRear And Double Foot6 WCounter Clockwise Lead EndImpedance50/60 Hz3 1/8"0.42A€34.30
DAYTON 4YFF9 Unit Bearing Motor 1/125hp 1550 Rpm 115v | AE2MJG 4YFF91/125 hpRear And Double Foot6 WClockwise Lead EndImpedance50/60 Hz3 1/8"0.42A€33.10
DAYTON 4YFG1 Unit Bearing Motor 1/83 Hp 1550 Rpm 115v | AE2MJH 4YFG11/83 hpRear And Double Foot9 WCounter Clockwise Lead EndAutomatic50/60 Hz3 1/8"0.62A€33.99
DAYTON 4YFG2 Unit Bearing Motor 1/83 Hp 1550 Rpm 115v | AE2MJJ 4YFG21/83 hpRear And Double Foot9 WClockwise Lead EndAutomatic50/60 Hz3 1/8"0.62A€33.83
DAYTON 4YFG3 Unit Bearing Motor 1/83 Hp 1550 Rpm 230v | AE2MJK 4YFG31/83 hpRear And Double Foot9 WCounter Clockwise Lead EndAutomatic50/60 Hz3 1/8"0.33A€35.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YFJ4 Unit Bearing Motor 1/185hp 1550 Rpm 230v
€44.01 /unit