Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4YFG3 Unit Bearing Motor 1/83 Hp 1550 Rpm 230v | AE2MJK

DAYTON 4YFG3 Unit Bearing Motor 1/83 Hp 1550 Rpm 230v

Item: AE2MJK Model: 4YFG3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Bearing Motor
ApplicationHVAC/R
Bearing TypeSleeve
Body Dia.3 1/2"
Bolt Circle Dia.2 13/16"
FrameNon-Standard
Frame MaterialAluminum
Frequency50/60 Hz
Full Load Amps0.33A
Hp1/83 hp
Insulation ClassClass A
Length Less Shaft2 5/8"
Max. Ambient Temp.40°C
Motor ApplicationRefrigerator/Freezer
Motor BearingsSleeve
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialAluminum
Motor Mounting PositionHorizontal/Vertical Shaft Up
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise Lead End
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionAuto
Motor TypeShaded Pole
Mounting TypeRear And Double Foot
Nameplate Rpm1550 RPM
Output Wattage9 W
Overall Length3 1/8"
Phase1
Rpm Range1501-1600 RPM
Service Factor1
Shaft Dia.1/4"
Shaft Length1/2"
Shaft OrientationDown/Horizontal/Up
Shaft Thread Size1/4"-20
Thermal ProtectionAutomatic
Ins. ClassClass A
Output Watts9 W
Voltage230V AC

Shipping Info:

Ship weight (kg) 1.1385
Ship height (cm)11.18
Ship length (cm)9.91
Ship width (cm)11.18
HS code8501104020
Country of OriginKR

Product Variants

ProductModelHpMounting TypeOutput WattageMotor Shaft RotationThermal ProtectionFrequencyOverall LengthFull Load AmpsPrice
DAYTON 4YFF6 Unit Bearing Motor 1/150hp 1550 Rpm 115v | AE2MJD 4YFF61/150 hpRear And Double Foot5 WCounter Clockwise Lead EndImpedance60 Hz3 1/8"0.34A€32.15
DAYTON 4YFF7 Unit Bearing Motor 1/150hp 1550 Rpm 115v | AE2MJE 4YFF71/150 hpRear And Double Foot5 WClockwise Lead EndImpedance60 Hz3 1/8"0.34A€36.98
DAYTON 4YFF8 Unit Bearing Motor 1/125hp 1550 Rpm 115v | AE2MJF 4YFF81/125 hpRear And Double Foot6 WCounter Clockwise Lead EndImpedance50/60 Hz3 1/8"0.42A€34.30
DAYTON 4YFF9 Unit Bearing Motor 1/125hp 1550 Rpm 115v | AE2MJG 4YFF91/125 hpRear And Double Foot6 WClockwise Lead EndImpedance50/60 Hz3 1/8"0.42A€33.10
DAYTON 4YFG1 Unit Bearing Motor 1/83 Hp 1550 Rpm 115v | AE2MJH 4YFG11/83 hpRear And Double Foot9 WCounter Clockwise Lead EndAutomatic50/60 Hz3 1/8"0.62A€33.99
DAYTON 4YFG2 Unit Bearing Motor 1/83 Hp 1550 Rpm 115v | AE2MJJ 4YFG21/83 hpRear And Double Foot9 WClockwise Lead EndAutomatic50/60 Hz3 1/8"0.62A€33.83
DAYTON 4YFG4 Unit Bearing Motor 1/83 Hp 1550 Rpm 230v | AE2MJL 4YFG41/83 hpRear And Double Foot9 WClockwise Lead EndAutomatic50/60 Hz3 1/8"0.33A€35.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YFG3 Unit Bearing Motor 1/83 Hp 1550 Rpm 230v
€49.09 /unit