DAYTON 4YC91 Supply Vent 12 In | AE2LNL

DAYTON 4YC91 Supply Vent 12 In

Item: AE2LNL Model: 4YC91
In Stock

Get it by Tuesday, Jun 10

€1,045.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Axial Supply Ventilator
Airflow @ 0.000 In Sp929 CFM
AssemblyAssembled
Base DiameterNot Applicable
Base Height1 3/4"
Base Length22"
Base ShapeSquare
Base Top To Shroud6 1/4"
Base Width22"
Blade DesignSwept Steeply Pitched
Blade Dia.12"
Blade MaterialAluminum
Brake Horsepower7/100 hp
Current4.2A
Cutout Length17 1/2"
Dimension A22"
Dimension B28 5/8"
Dimension C16 1/2"
Dimension D6 1/4"
Drive TypeDirect Drive
Electrical ConnectionPower Cord
Exhaust Airflow @ 0.000 In Sp929 CFM
Exhaust Airflow @ 0.125 In Sp813 CFM
Exhaust Airflow @ 0.250 In Sp595 CFM
Exhaust Airflow @ 0.375 In Sp415 CFM
For Air TypeClean Air
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing Length28 3/5"
Housing MaterialAluminum
Housing Material FabricationSpun
Housing Width28 3/5"
Includes Drive PackageYes
Includes MotorYes
Max. Bhp0.07 bhp
Max. Inlet Temp.120°F
Motor Horsepower1/4 hp
Motor Hp1/4 hp
Motor LocationIn Airstream
Mount TypeRoof Curb
Mounting LocationRoof, Wall
No. Of Blades4
No. Of Speeds1
Overall Dia.28 3/5" , 28 5/8"
Overall Height18 1/4"
Overall Length28 5/8"
Overall Width28 5/8"
Phase1
Propeller Dia.12"
Propeller MaterialAluminum
Propeller Shaft Dia.1/2"
Recommended Damper Size15" x 15"
Recommended Damper Size (in.)15" x 15"
RequiresRoof Curb For New Installation
Safety FeaturesBirdscreen
Shaft Dia. Propeller End1/2"
Shaft Dia. Propeller End (in.)0.5"
Sones @ 0.125-in. Sp @ 5 Ft.8.9 sones
Sones @ 0.250-in. Sp @ 5 Ft.14.3 sones
Speed ControllableYes
Supply Airflow @ 0.000 In Sp929 CFM
Supply Airflow @ 0.125 In Sp812 CFM
Supply Airflow @ 0.250 In Sp594 CFM
Supply Airflow @ 0.375 In Sp415 CFM
Supply Airflow @ 0.500 In Sp261 CFM
TypeDirect Drive Downblast

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)41.91
Ship length (cm)72.71
Ship width (cm)72.71
HS code8414596090
Country of OriginUS

Product Variants

ProductModelPropeller Dia.PhaseMounting LocationMotor HpVoltageMax. Operating AmpsBase LengthBase WidthPrice
DAYTON 4YC56 Supply Vent 16 In | AE2LMH 4YC5616"1Roof1/2 hp-3.9A26"26"€1,535.35
DAYTON 4YC57 Supply Vent 16 In | AE2LMJ 4YC5716"1Roof3/4 hp--26"26"€1,531.56
DAYTON 4YC58 Supply Vent 18 In | AE2LMK 4YC5818"1Roof3/4 hp-6.5A30"30"€1,685.34
DAYTON 4YC59 Supply Vent 18 In | AE2LML 4YC5918"1Roof1 hp115/208-230V-30"30"€1,889.58
DAYTON 4YC60 Supply Vent 20 In | AE2LMM 4YC6020"1Roof1/2 hp115/230V-34"34"€2,134.00
DAYTON 4YC61 Supply Vent 20 In | AE2LMN 4YC6120"1Roof1 1/2 hp115/208-230V-34"34"€2,324.44
DAYTON 4YC62 Supply Vent 24 In | AE2LMP 4YC6224"1Roof1/2 hp115/230V-34"34"€2,307.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4YC91 Supply Vent 12 In
€1,045.59 /unit