Item | Direct Drive Axial Exhaust Ventilator |
Assembly | Assembled |
Base Diameter | Not Applicable |
Base Height | 1 3/4" |
Base Length | 34" |
Base Shape | Square |
Base Top To Shroud | 6 1/4" |
Base Width | 34" |
Blade Design | Swept Steeply Pitched |
Blade Dia. | 20" |
Blade Material | Aluminum |
Brake Horsepower | 1 6/25 hp |
Cutout Length | 29 1/2" |
Dimension A | 34" |
Dimension B | 42" |
Dimension C | 17 1/2" |
Dimension D | 6 1/4" |
Drive Type | Direct Drive |
Electrical Connection | Power Cord |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
High-efficiency Motor | No |
Housing Length | 42" |
Housing Material | Aluminum |
Housing Material Fabrication | Spun |
Housing Width | 42" |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 1.24 bhp |
Max. Inlet Temp. | 120°F |
Max. Operating Watts | 813 W |
Motor Horsepower | 1 1/2 hp |
Motor Hp | 1 1/2 hp |
Motor Location | In Airstream |
Mount Type | Roof Curb |
Mounting Location | Roof |
No. Of Blades | 4 |
No. Of Speeds | 1 |
Overall Dia. | 42" , Not Applicable |
Overall Height | 19 1/4" |
Overall Length | 42" |
Overall Width | 42" |
Phase | 1 |
Power Consumption | 813 W |
Propeller Dia. | 20" |
Propeller Material | Aluminum |
Propeller Shaft Dia. | 5/8" |
Recommended Damper Size | 27" x 27" |
Recommended Damper Size (in.) | 27" x 27" |
Requires | Roof Curb For New Installation |
Safety Features | Birdscreen |
Shaft Dia. Propeller End | 5/8" |
Shaft Dia. Propeller End (in.) | 0.625" |
Speed Controllable | No |
Type | Axial Direct Drive Downblast |
Voltage | 115/208-230V |
Application | Industrial And Commercial Applications |
Blade Diameter | 20" |
Compatible Damper Grainger Part Number | 4HX68 |
Current | 13.2/7.2-6.6A |
Damper Size | 27" x 27" |
Exhaust Airflow @ 0.000 In Sp | 5943 CFM |
Exhaust Airflow @ 0.125 In Sp | 5745 CFM |
Exhaust Airflow @ 0.250 In Sp | 5507 CFM |
Exhaust Airflow @ 0.375 In Sp | 5260 CFM |
Exhaust Airflow @ 0.500 In Sp | 5007 CFM |
Features | Fully Rolled Baffle Bead For Stability And Ease Of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet And Supports, NEMA 1 Junction Box Located In Motor Enclosure |
Frequency | 60 Hz |
Includes | NEMA 1 Junction Box |
Includes Drive Package With Motor | Yes |
Maximum Fan Speed | 1750 RPM |
Maximum Inlet Air Temperature | 120°F |
Maximum Static Pressure | 1 in. wc |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 115/208-230V AC |
Number Of Blades | 4 |
Number Of Speeds | 1 |
Sound Level | 22.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 23.0 sones @ 0.375 in SP and 5 ft, 24.0 sones @ 0.625 in SP and 5 ft, 25.0 sones @ 0.500 in SP and 5 ft, 25.0 sones @ 0.750 in SP and 5 ft, 30.0 sones @ 0.875 in SP and 5 ft, 35.0 sones @ 1.000 in SP and 5 ft |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |