Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4VZE5 Transformer Control 120v 40va | AD9ZHE

DAYTON 4VZE5 Transformer Control 120v 40va

Item: AD9ZHE Model: 4VZE5
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClass 2 Transformer
Depth2 2/5"
Enclosure FinishNo Finish
Enclosure RatingNot Rated
Enclosure TypeEnclosed , Open
Frequency50/60 Hz
Height2 1/5"
MountingMulti
Phase1
Protection DeviceThermal Circuit Breaker
Temp. Rise65°C
Va Rating - Transformer40 VA
Width3 1/2"
Connection - PrimaryWire Lead
Connection - SecondaryWire Leads
Enclosure StyleOpen
Includes2A 130°C 250V AC Primary Thermal Breaker
Input Voltage120V AC
Nema Enclosure RatingNot Rated
Output Voltage24V AC
Overall Depth2.4"
Overall Height2 1/5"
Overall Width3 1/2"
Power Rating40 VA
Protective DeviceCircuit Breaker
StandardsCULUS, UL FILE NO. E181503
Temperature Rise149°F

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)8.13
Ship length (cm)13.72
Ship width (cm)12.7
HS code8504314065
Country of OriginUS

Product Variants

ProductModelMountingSecondary ConnectionHeightEnclosure FinishTemp. RiseEnclosure RatingPrice
DAYTON 4TGX7 Transformer Control 120v 40va | AD9LHW 4TGX7PlateScrew Terminals2.1"No Finish65°CNot Rated€28.02
DAYTON 4VZE1 Transformer Control 120v 20va | AD9ZHA 4VZE1FootWire Leads1.9"No Finish65°CNot Rated€15.26
DAYTON 4VZE2 Transformer Control 120/208/240v 20va | AD9ZHB 4VZE2FootWire Leads1.9"No Finish65°CNot Rated€17.05
DAYTON 4VZE4 Transformer Control 120/208/240v 40va | AD9ZHD 4VZE4FootWire Leads2 1/5"No Finish65°CNot Rated€17.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VZE5 Transformer Control 120v 40va
€28.22 /unit