DAYTON 4VAG8 Motor Capacitor Start 1 Hp 1725 115/208-230v 56 | AD9UZP

DAYTON 4VAG8 Motor Capacitor Start 1 Hp 1725 115/208-230v 56

Item: AD9UZP Model: 4VAG8
In Stock

Get it by Tuesday, Jun 10

€492.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Drive Motor
Ambient Temp.60°C
ApplicationHVAC/R
Bearing TypeBall
Body Dia.6 1/2"
DutyContinuous
Duty CycleContinuous
Efficiency74%
Frame56
Frame MaterialRolled Steel
Full Load Amps4.4-4/7.8A
Insulation ClassClass B
Length Less Shaft10 1/2"
Motor ApplicationBelt Drive Fan/Blower
Motor BearingsBall
Motor DesignCapacitor Start/Run
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialRolled Steel
Motor Mounting PositionAll Angle
Motor Mounting TypeCradle Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationBelt Drive Fan/Blower
Motor Thermal ProtectionAuto
Mounting Stud Pattern4 1/8" x 4 1/8"
Mounting TypeCradle Base
No. Of Speeds1
Nominal Efficiency83.3%
Number Of Speeds1
Overall Length11 3/8"
Phase1
Resilient Ring Dia.2 1/2"
Ring To Ring Center9 15/16"
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.5/8"
Shaft Length1 7/8"
Stud Pattern4 1/4" x 4 1/4"
Thermal ProtectionAutomatic
Voltage115/208-230V
Ins. ClassClass B
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 14.1435
Ship height (cm)27.94
Ship length (cm)50.04
Ship width (cm)29.21
HS code8501404040
Country of OriginUS

Product Details:

Dayton 4VAG8 motor efficiently transfers power from the motor to driven equipment through a belt, offering precise speed and torque control. Its flexibility in equipment positioning, vibration dampening, and noise reduction make it useful in the manufacturing, automotive and agriculture industries. This belt-drive unit consists of a motor connected to a pulley, which drives a belt that then turns another pulley attached to the equipment being powered.

Features:

  • Dayton 4VAG8 motor has a strong Frame 56 construction that ensures durability and stability under continuous duty cycles.
  • Its open drip-proof motor enclosure design promotes cooling airflow while protecting against moisture & debris ingress.
  • This belt-drive motor features automatic motor thermal protection that avoids overheating.
  • It comes with a cradle base mounting type, facilitating easy installation and secure positioning of the motor in various orientations.
  • Dayton 4VAG8 motor also includes resilient rings for vibration dampening and noise reduction.

Compatible Accessories:

Frequently Asked Questions:

Q. What are the advantages of using belt drive motors?

A.

  • Smooth operation with reduced vibration and noise.
  • Flexibility in positioning equipment due to the ability to use different pulley sizes.
  • Shock absorption, which protects the motor and driven equipment from sudden overloads.

Q. How do you calculate the belt tension in a belt drive system?

A. Belt tension in a belt drive system is calculated based on factors such as the torque requirements of the driven equipment, the wrap angle of the belt around the pulleys, and the desired operating conditions (maximum allowable belt tension to prevent slippage).

Q. Can Dayton 4VAG8 motor be used in both horizontal and vertical orientations?

A. This belt drive motor can be used horizontally or vertically, depending on the application requirements. However, factors such as belt tension, pulley alignment and load distribution must be carefully considered to ensure optimal performance and longevity, particularly in vertical applications where gravitational forces may affect belt tension and load distribution.

Q. What are some tips for extending the lifespan of belt drive motors?

A.

  • Perform regular inspection and maintenance of belts, pulleys and bearings.
  • Ensure proper belt tension and alignment.
  • Use high-quality belts and pulleys as per the application.
  • Avoid overloading the motor or driven equipment.
  • Protect the motor and belt drive system from contaminants, moisture and excessive heat.

Product Variants

ProductModelFull Load AmpsMounting TypeService FactorMotor TypeHpVoltageNameplate RpmFramePrice
DAYTON 1AGG3 Motor Capacitor Start 1/2 Hp 1725 115/208-230v 56 | AA8VCW 1AGG37.2/3.6ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56€397.41
DAYTON 1D170 Motor 3/4 Hp Split Phase 1725 Rpm 115 V | AA9GER 1D17011.3ACradle Base1.25Split Phase3/4 hp--56H€384.55
DAYTON 24C180 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56h | AB7UQJ 24C1807.7/3.8-3.7ACradle Base1.25Capacitor Start1/2 hp115/208-230V-56H€380.72
DAYTON 24C181 General Purpose Motor Carbon Steel Odp 3/4 Hp 1725 Rpm 56h | AB7UQK 24C1819.8/5.2-5ACradle Base1.25Capacitor Start3/4 hp115/208-230V-56H€423.33
DAYTON 24C182 General Purpose Motor Carbon Steel Odp 1 Hp 1725 Rpm 56h | AB7UQL 24C18213.6/6.9ACradle Base1.15Capacitor Start-115/208-230V-56H€445.93
DAYTON 3K199 General Purpose Motor Carbon Steel Odp 1/2 Hp 1725 Rpm 56 | AC9UEN 3K1997.7/3.8ACradle Base1.25Capacitor Start1/2 hp115/230V AC-56€464.37
DAYTON 3K617 Motor 3/4 Hp 1725 Rpm 115/208-230 V | AC9UFA 3K617BG11.2/5.6ACradle Base1.25Split Phase3/4 hp115/208-230V-56H€396.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4VAG8 Motor Capacitor Start 1 Hp 1725 115/208-230v 56
€492.55 /unit