Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4UN78 Screw-in Check Valve Tpr Mnpt | AD9TRY

DAYTON 4UN78 Screw-in Check Valve Tpr Mnpt

Item: AD9TRY Model: 4UN78
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew-In Check Valve
Connection TypeMNPT
MaterialTPR
Mounting PositionVertical
Body MaterialTPR
Connection Gender - Side 1Male
Connection Gender - Side 2Male
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Max. Pressure (steam)Not Rated
Mounting OrientationVertical

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)11.43
Ship length (cm)16.26
Ship width (cm)11.43
HS code8481309000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4UN78 Screw-in Check Valve Tpr Mnpt
€70.42 /unit