DAYTON 4UA65 Pump Centrifugal 1hp | AD9PXL

DAYTON 4UA65 Pump Centrifugal 1hp

Item: AD9PXL Model: 4UA65
In Stock

Get it by Tuesday, Jun 10

€722.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Amps14.4/7.2A
Bearing TypeBall
Best Efficiency Flow Range @ Head41 to 52 GPM @ 70 to 60 ft.
Best Efficiency Flow Rate41-52 GPM
Best Efficiency Flow Rate @ Head45 GPM @ 66 ft.
Best Efficiency Head60 ft. to 70 ft.
Duty CycleContinuous
Flow Rate @ 10 Ft.76 GPM
Flow Rate @ 20 Ft.74 GPM
Flow Rate @ 25 Ft.74 GPM
Flow Rate @ 30 Ft.72 GPM
Flow Rate @ 40 Ft.67 GPM
Flow Rate @ 50 Ft.59 GPM
Flow Rate @ 60 Ft.49 GPM
Flow Rate @ 70 Ft.41 GPM
Flow Rate @ 80 Ft.23 GPM
Flow Rate @ 90 Ft.0 GPM
Flow Rate Of Water @ 15 Ft.78 GPM
Flow Rate Of Water @ 25 Ft.74 GPM
Flow Rate Of Water @ 50 Ft.61 GPM
For Use With Potable SystemsNo
Frame56J
Frequency60 Hz
Gpm Of Water @ 10 Ft.80 GPM
Gpm Of Water @ 20 Ft.75 GPM
Gpm Of Water @ 30 Ft.71 GPM
Gpm Of Water @ 40 Ft.67 GPM
Gpm Of Water @ 60 Ft.52 GPM
Gpm Of Water @ 70 Ft.41 GPM
Gpm Of Water @ 80 Ft.20 GPM
Height9.1"
Housing MaterialCast Iron
Hp1 hp
Impeller MaterialCast Iron
Impeller TypeSemi Open
Inlet Pressure100 psi
Inlet Size1 1/2"
Length18 4/5"
Max. Case Pressure165 psi
Max. Flow Rate @ 15 Ft.75 GPM
Max. Flow Rate @ Head76 GPM @ 10 ft.
Max. Head90 ft.
Max. Media Temp.200°F
Max. Pressure38.9 psi
Max. Solid Dia.1/8"
Max. Suction Lift20 ft.
Min. Flow Rate @ Head23 GPM @ 80 ft.
Min. Gpm @ Head23 GPM @ 80 ft.
Min. Media Temp.40°F
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start
Outlet Size1 1/2"
Outlet TypeNPT
Phase1
Port RotationNone
Rpm3500 RPM
Screw FinishZinc Plated
Seal ApplicationNon-Flammable And Non-Abrasive Liquids Compatible With Seal Component Materials Up To 180 Deg. F
Seal MaterialBuna N, Carbon Ceramic
Seal TypeMechanical
Service Factor1.4
Shaft MaterialStainless Steel
Specific Gravity1
Voltage115/230V AC
Volute MaterialCast Iron
Wetted MaterialBuna N, Carbon Ceramic, Cast Iron
Width6 4/5"
Best Efficiency Flow41-52 GPM
Compatible Discharge Pipe Size1 1/2"
Compatible Intake Pipe Size1 1/2"
Connection TypeNPT
Maximum Flow Rate @ 10 Feet Of Head76 GPM
Maximum Flow Rate @ 20 Feet Of Head74 GPM
Maximum Flow Rate @ 30 Feet Of Head72 GPM
Maximum Flow Rate @ 80 Feet Of Head23 GPM
Maximum Suction Lift20 ft.
Motor EnclosureOpen Dripproof
Overall Height9.1"
Overall Length18.8"
Overall Width6 4/5"
Pump Housing MaterialCast Iron
Solid Diameter (maximum)0.13"
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 25.8975
Ship height (cm)23.11
Ship length (cm)47.75
Ship width (cm)17.27
HS code8413702005
Country of OriginUS

Product Variants

ProductModelHpPhaseMax. HeadMotor Enclosure DesignMax. Suction LiftInlet SizeOutlet SizeRpmPrice
DAYTON 12N810 Centrifugal Pump Self-priming 3 Hp Ci | AA4JCH 12N8103 hp365 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,543.95
DAYTON 12N811 Centrifugal Pump Self-priming 3 Hp Ss | AA4JCJ 12N8113 hp365 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€3,171.36
DAYTON 12N812 Centrifugal Pump Self-priming 5 Hp Ci | AA4JCK 12N8125 hp388 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,557.80
DAYTON 12N813 Centrifugal Pump Self-priming 5 Hp Ss | AA4JCL 12N8135 hp388 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€2,778.30
DAYTON 12N814 Centrifugal Pump Self-priming 7.5 Hp Ci | AA4JCM 12N8147 1/2 hp390 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€1,896.84
DAYTON 12N815 Centrifugal Pump Self-priming 7.5 Hp Ss | AA4JCN 12N8157 1/2 hp390 ft.Totally Enclosed Fan Cooled20 ft.3"3"3500 RPM€2,964.50
DAYTON 2ZXP1 Centrifugal Pump 3/4hp 1 Ph 115/208-230v | AC4HRR 2ZXP13/4 hp150 ft.Totally Enclosed Fan Cooled6 ft.1 1/2"1 1/2"3450 RPM€730.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4UA65 Pump Centrifugal 1hp
€722.36 /unit