Item | Centrifugal Pump |
Amps | 19.2/9.6A |
Bearing Type | Ball |
Best Efficiency Flow | 45 GPM |
Best Efficiency Flow Range @ Head | 30 to 56 GPM @ 105 to 62 ft. |
Best Efficiency Flow Rate @ Head | 45 GPM @ 85 ft. |
Best Efficiency Head | 62 ft. to 105 ft. |
Compatible Discharge Pipe Size | 1" |
Compatible Intake Pipe Size | 1 1/4" |
Drain Plug | Easily Accessible |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 100 Ft Of Head (maximum) | 35 GPM |
Flow Rate @ 120 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | 70 GPM |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | 66 GPM |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | 57 GPM |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | 48 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Frame | 48Y |
Grade | Grade 316 |
Height | 8 3/5" |
Housing Material | Cast Iron |
Hp | 1 1/2 hp |
Hp - Pumps | 1 1/2 hp |
Impeller Design | Closed |
Impeller Dia. | 4 4/9" |
Impeller Material | Brass |
Impeller Type | Closed |
Length | 13 2/3" |
Max. Case Pressure | 100 psi |
Max. Feet Of Head | 118 ft. |
Max. Flow Rate @ 100 Ft. | 35 GPM |
Max. Flow Rate @ 110 Ft. | 23 GPM |
Max. Flow Rate @ 20 Ft. | 70 GPM |
Max. Flow Rate @ 30 Ft. | 68 GPM |
Max. Flow Rate @ 40 Ft. | 66 GPM |
Max. Flow Rate @ 50 Ft. | 61 GPM |
Max. Flow Rate @ 60 Ft. | 57 GPM |
Max. Flow Rate @ 70 Ft. | 52 GPM |
Max. Flow Rate @ 80 Ft. | 48 GPM |
Max. Flow Rate @ 90 Ft. | 41 GPM |
Max. Flow Rate @ Head | 70 GPM @ 20 ft. |
Max. Head | 118 ft. |
Max. Liquid Temp. | 225°F |
Max. Operating Pressure | 125 psi |
Max. Specific Gravity | 1 |
Max. Suction Lift | 25 ft. |
Max. Viscosity | 1 cP |
Min. Flow Rate @ Head | 23 GPM @ 110 ft. |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Motor Frame Designation | 48Y |
Overall Height | 8 3/5" |
Overall Length | 13.7" |
Overall Width | 7 4/5" |
Phase | 1 |
Port Rotation | Four Position |
Priming | Manual |
Pump Housing Material | Cast Iron |
Rpm | 3450 RPM |
Seal Application | Water |
Seal Material | Buna N, Carbon Ceramic, Stainless Steel |
Seal Type | Type 21 |
Self Priming | Manual |
Shaft Material | Stainless Steel |
Shut Off Pressure | 125 psi |
Shut Off Pressure (maximum) | 125 psi |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Type | High Head |
Voltage | 115/230V AC |
Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Silicon Brass, Stainless Steel |
Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Silicon Brass, Stainless Steel |
Width | 7 4/5" |
Connection Type | NPT |
Discharge Type | NPT |
Frequency | 60 Hz |
Horsepower | 1 1/2 hp |
Maximum Feet Of Head | 118 ft. |
Maximum Flow Rate @ 100 Feet Of Head | 35 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 70 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 66 GPM |
Maximum Flow Rate @ 60 Feet Of Head | 57 GPM |
Maximum Flow Rate @ 80 Feet Of Head | 48 GPM |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 115/230V AC |
Rpm (maximum) | 3450 RPM |
Suction Lift (maximum) | 25 ft. |