Item | Centrifugal Pump |
Amps | 11.7A |
Bearing Type | Sealed |
Best Efficiency Flow | 75 GPM |
Best Efficiency Flow Range @ Head | 55 to 65 GPM @ 115 to 75 ft. |
Best Efficiency Flow Rate @ Head | 75 GPM @ 85 ft. |
Best Efficiency Head | 85 ft. |
Compatible Discharge Pipe Size | 1 1/2" |
Compatible Intake Pipe Size | 2" |
Design | K |
Drain Plug | Easily Accessible |
Duty Cycle | Continuous |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 100 Ft Of Head (maximum) | 53 GPM |
Flow Rate @ 120 Ft Of Head (maximum) | 37 GPM |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | 92 GPM |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | 85 GPM |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 60 Ft Of Head (maximum) | 77 GPM |
Flow Rate @ 70 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 80 Ft Of Head (maximum) | 67 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | Not Applicable |
For Use With Potable Systems | No |
Frame | 56Y |
Grade | Grade 316 |
Height | 8.9" |
Housing Material | Cast Iron |
Hp | 2 1/2 hp |
Hp - Pumps | 2 1/2 hp |
Impeller Design | Closed |
Impeller Material | Silicon Brass |
Impeller Type | Closed |
Length | 17 2/3" |
Max. Case Pressure | 100 psi |
Max. Feet Of Head | 142 ft. |
Max. Flow Rate | 92 GPM |
Max. Flow Rate @ 100 Ft. | 53 GPM |
Max. Flow Rate @ 120 Ft. | 37 GPM |
Max. Flow Rate @ 20 Ft. | 92 GPM |
Max. Flow Rate @ 40 Ft. | 85 GPM |
Max. Flow Rate @ 60 Ft. | 77 GPM |
Max. Flow Rate @ 80 Ft. | 67 GPM |
Max. Flow Rate @ Head | 92 GPM @ 20 ft. |
Max. Head | 142 ft. |
Max. Liquid Temp. | 225°F |
Max. Operating Pressure | 60 psi |
Max. Specific Gravity | 1 |
Max. Suction Lift | 25 ft. |
Max. Viscosity | 1 cP |
Min. Flow Rate @ Head | 37 GPM @ 120 ft. |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Frame Designation | 56Y |
Motor Type | K |
Overall Height | 8.9" |
Overall Length | 17.7" |
Overall Width | 8 3/5" |
Phase | 1 |
Port Rotation | 90 Deg. Increments |
Priming | Manual |
Pump Housing Material | Cast Iron |
Rpm | 3450 RPM |
Seal Application | Water |
Seal Material | Buna N, Carbon Ceramic, Stainless Steel |
Seal Type | Type 21 |
Self Priming | Manual |
Shut Off Pressure | 60 psi |
Shut Off Pressure (maximum) | 60 psi |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Type | Close Coupled, High Head |
Voltage | 230V AC |
Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Silicon Brass, Stainless Steel |
Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Silicon Brass, Stainless Steel |
Width | 8 3/5" |