Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4PU49 Thermostat Line Volt | AD9DTQ

DAYTON 4PU49C Thermostat Line Volt

Item: AD9DTQ Model: 4PU49CCross Ref: 4PU49
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
Bi-metalBi Metal
ColorWhite
Contact Rating Resistive @ 120v22A
Contact Rating Resistive @ 240v22A
Contact Rating Resistive @ 277v22A
Control Range+50°F to +90°F
Depth1 1/2"
Differential+2°F to +4°F
Full Load Amps @ 120v15A
Full Load Amps @ 240v Ac10A
Height4 3/4"
Inductive Amps @ 120v4.5A
Inductive Amps @ 240v4.5A
Number Of Switches1
Switch ActionOpen On Rise
Switch TypeSPST
Temp. Control Range+50°F to +90°F
Temp. Sensitivity-2°F to +2°F
Voltage Range120-277V AC
Width2 3/4"
ApplicationHeat Only
Compatible System TypeElectric Heating
Control TypeExposed Dial
Differential TypeFixed
Display TypeAnalog
Enclosure ColorWhite
Fan SettingsNo Fan Setting
Housing ColorWhite
Housing MaterialPlastic
Includes Positive OffNo
Locked Rotor Amps @ 120v82.8A
Locked Rotor Amps @ 240v60A
Mounting DirectionVertical
Mounting LocationWall
Mounting TypeSurface Mount
Overall Depth1 1/2"
Overall Height4 3/4"
Overall Width2 7/8"
StandardsCSA CERTIFIED, UL LISTED
System SettingsOn Off
Temperature ReadoutYes
Thermostat TypeLine Voltage
Voltage120-277V AC

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)13.46
Ship length (cm)9.4
Ship width (cm)8.89
HS code9032100030
Country of OriginCN

Product Variants

ProductModelSwitch ActionNumber Of Cooling StagesNumber Of Heating StagesSwitch TypeHeightDepthNumber Of SwitchesColorPrice
DAYTON 2E816 | AB9MWN | Line Volt Mechanical Tstat 2E816Open/Close On Rise11-5 1/2"2"1Gray€74.85
DAYTON 2E869 Ventilation Control | AB9MXD 2E869Close On Rise1--5 1/2"2.63"1Black€63.93
DAYTON 4PU48 Thermostat Line Volt | AD9DTP 4PU48COpen On Rise--SPST4 3/4"1 1/2"1White€60.99
DAYTON 6EDY4 Thermostat 2 Stage 120-240v | AE8MXG 6EDY4Open/Close On Rise22SPDT5 3/4"2 1/2"2Gray€146.35
DAYTON Line Voltage Stat Cool Only, 6GVX8, AE9ABM | Line Volt Mechanical Tstat 6GVX8CClose On Rise--SPST4 3/4"1 1/2"1White€49.28
DAYTON 4LZ95 Line Volt Mechanical Thermostat, Heat Or Cool, 1H/1C, Plastic | CJ2RMX 4LZ95-11-7"3 1/2"2Black€309.88
DAYTON 4LZ94 Line Volt Mechanical Thermostat, Heat or Cool, 1H/1C | CJ2RMY 4LZ94-11-7"3 1/2"1Black€123.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4PU49C Thermostat Line Volt
€55.72 /unit