Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4LZ95 Line Volt Mechanical Thermostat, Heat Or Cool, 1H/1C, Plastic | CJ2RMX

DAYTON 4LZ95 Line Volt Mechanical Thermostat, Heat Or Cool, 1H/1C, Plastic

Item: CJ2RMX Model: 4LZ95
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€373.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
Changeover TypeAutomatic
ColorBlack
Contact Rating Resistive @ 120v16A
Contact Rating Resistive @ 240v8A
Contact Rating Resistive @ 277v7.2A
Depth3 1/2"
Enclosure ColorBlack
Enclosure MaterialPlastic
Full Load Amps @ 120v15A , 16A
Full Load Amps @ 240v Ac8A
Height7"
Inductive Amps @ 120v16A
Inductive Amps @ 240v8A
Locked Rotor Amps @ 120v96A
Locked Rotor Amps @ 240v48A
Number Of Cooling Stages1
Number Of Heating Stages1
Number Of Poles1
Number Of Switches2
Overall Depth3 1/2"
Overall Height7"
Overall Width3 1/4"
Remote Sensing Bulb IncludedNo
Remote Sensing CapabilityNo
Temperature ScaleCelsius, Fahrenheit
Thermostat ProgrammableNo
Width3 1/4"
ApplicationHeat Or Cool
Pilot Duty Rating125 VA @ 24 to 277V AC
Sensor TypeHydraulic Air Coil
StandardsUL/CUL LISTED FOR US AND CANADA
Thermostat TypeLine Voltage
Voltage120-277V AC

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)17.78
Ship length (cm)8.89
Ship width (cm)8.26
Country of OriginMX

Product Variants

ProductModelSwitch ActionNumber Of Cooling StagesNumber Of Heating StagesSwitch TypeHeightDepthNumber Of SwitchesColorPrice
DAYTON 2E816 | AB9MWN | Line Volt Mechanical Tstat 2E816Open/Close On Rise11-5 1/2"2"1Gray€74.85
DAYTON 2E869 Ventilation Control | AB9MXD 2E869Close On Rise1--5 1/2"2.63"1Black€63.93
DAYTON 4PU48 Thermostat Line Volt | AD9DTP 4PU48COpen On Rise--SPST4 3/4"1 1/2"1White€60.99
DAYTON 4PU49 Thermostat Line Volt | AD9DTQ 4PU49COpen On Rise--SPST4 3/4"1 1/2"1White€46.43
DAYTON 6EDY4 Thermostat 2 Stage 120-240v | AE8MXG 6EDY4Open/Close On Rise22SPDT5 3/4"2 1/2"2Gray€146.35
DAYTON Line Voltage Stat Cool Only, 6GVX8, AE9ABM | Line Volt Mechanical Tstat 6GVX8CClose On Rise--SPST4 3/4"1 1/2"1White€49.28
DAYTON 4LZ94 Line Volt Mechanical Thermostat, Heat or Cool, 1H/1C | CJ2RMY 4LZ94-11-7"3 1/2"1Black€123.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4LZ95 Line Volt Mechanical Thermostat, Heat Or Cool, 1H/1C, Plastic
€373.59 /unit