Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4PU47 Low V Thermostat 1h 1c White | AD9DTN

DAYTON 4PU47 Low V Thermostat 1h 1c White

Item: AD9DTN Model: 4PU47
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
750mv CompatibleYes
Automatic ChangeoverNo
Battery BackupNo
Changeover TypeManual
ColorWhite
Control Range+50°F to +90°F
Control TypeSlide Switch
Dehumidification ControlNo
Depth1 5/16"
Differential Temp.+2°F to +3°F
Differential TypeFixed
Digit SizeStandard
Display TypeAnalog
Dual Transformer CompatibleYes
Electrical Connection TypeHardwired
FeaturesMercury Free
Height5"
Housing ColorWhite
Humidification ControlNo
Includes Positive OffYes
Key Pad LockoutNo
Mercury FreeYes
Millivolt CompatibleYes
MountingHorizontal And Vertical
Mounting DirectionHorizontal
Number Of Heating Stages (conventional System)1
Overall Depth1 5/16"
Overall Height5"
Overall Width3 1/4"
Power MethodHardwired
ShapeRectangle
System SettingsCool-Heat-Off
Temperature LimitingNo
Temperature ReadoutNo
Temperature ScaleFahrenheit
Temporary Program OverrideNo
Temporary Temperature HoldNo
TypeLow Voltage
Voltage20-30V AC
Width3 1/4"
ApplicationHeat And Cool
Compatible System TypeElectric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump With Aux, Millivolt
Fan SettingsAuto-On
Maximum Control Temperature90°F
Minimum Control Temperature50°F
Number Of Cooling Stages - Conventional System1
Number Of Cooling Stages - Heat Pump System1
Number Of Heating Stages - Conventional System1
Number Of Heating Stages - Heat Pump System1
Stages1 H / 1 C Conventional
Stages Heat Pump1 H/1 C Heat Pump
Stages Heating/cooling1 H/1 C Conventional, 1 H/1 C Heat Pump
Temperature Differential2 to 3°F
Terminal DesignationsG, RC, RH, W, Y
Thermostat TypeLow Voltage

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.7
Ship length (cm)3.33
Ship width (cm)8.26
HS code9032100030
Country of OriginCN

Product Details:

    • 750mV Compatible (Yes)
    • Automatic Changeover (No)
    • Dual Transformer Compatible (Yes)

Product Variants

ProductModelApplicationTerminal DesignationsOverall WidthDepthHeightControl TypeDual Transformer CompatibleMounting DirectionPrice
DAYTON 1UHE7 Low V Thermostat Cool Only Electronic | AB3NBP 1UHE7Cool Only-3 5/8"1 1/4"4 1/4"Exposed DialNoVertical€24.68
DAYTON 1UHE9 Low V Thermostat 1h Electronic White | AB3NBR 1UHE9Heat Only-3 5/8"1 1/4"4 1/4"Exposed DialNoVertical€26.05
DAYTON 4PU45 Low V Thermostat Heat Only White | AD9DTL 4PU45Heat OnlyR, W5"1 5/16"3 1/4"Slide SwitchNoHorizontal€38.83
DAYTON 4PU46 Low V Thermostat Cool Only White | AD9DTM 4PU46Cool OnlyG, R, Y3 1/4"1 5/16"5"Slide SwitchNoHorizontal€23.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4PU47 Low V Thermostat 1h 1c White
€46.81 /unit