WEG 00718ET3H213JM-SG | BB8UKV

WEG 00718ET3H213JM-SG 13221487 Electric Motor, 7.5Hp, 60Hz, 1800 Rpm

Item: BB8UKV Model: 00718ET3H213JM-SGCross Ref: 13221487
Limited Availability
€1,771.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Altitude1000 MASL
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time32 sec.
CompositionSteel
Connection Cables Quantity6
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %82%
Efficiency At 50 %64%
Efficiency At 75 %76%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeC
Frame MaterialRolled Steel
Frame Type213/5JM
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time18 sec.
Hp7 1/2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps53.6A
Locked Rotor Torque260%
Lrc7.3X(Code J)
Main Terminal Box Hole Size1.377"
Max. Ambient Temp.-20°C to +40°C
Moment Of Inertia0.938 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No Load Amps3.52A
No. Of Poles4
Noise Level60 dBA
Output Hp7 1/2 hp
Output Power5.5 kW
Output Rating7 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %91.7
Power Factor At 50 %90.2
Power Factor At 75 %91
Rated Current7.34A
Rated Speed1770 RPM
Rated Torque22.3 lbs.-ft.
Rated Voltage575V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft GradeGrade SAE 1040/45
Shaft MaterialCarbon Steel
Ships Factory DirectNo
Slip1.67%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 58.95

Product Variants

ProductModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice
WEG 00118ET3E143JM-W22 Pump Motor 3-phase 1hp 1765 208-230/460 143jm | AE8UJE 6FKC3 00118ET3E143JM-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€812.55
WEG 00156ET3E143JM-W22 Pump Motor 3-phase 1.5 Hp 3495 208-230/460v | AE8UJF 6FKC4 00156ET3E143JM-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€925.63
WEG 00158ET3E145JM-W22 Pump Motor 3-phase 1.5 Hp 1760 208-230/460v | AE8UJG 6FKC5 00158ET3E145JM-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€760.35
WEG 00218ET3E145JM-W22 Pump Motor 3-phase 2hp 1755 208-230/460 145jm | AE8UJH 6FKC7 00218ET3E145JM-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€841.11
WEG 00336ET3E182JM-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jm | AE8UJJ 6FKC8 00336ET3E182JM-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"40°CCast Iron€1,002.11
WEG 00318ET3E182JM-W22 Pump Motor 3-phase 3hp 1760 208-230/460 182jm | AE8UJK 6FKC9 00318ET3E182JM-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€1,170.69
WEG 00536ET3E184JM-W22 Pump Motor 3-phase 5hp 3510 208-230/460 184jm | AE8UJL 6FKD0 00536ET3E184JM-W22208-230/460V AC1.255 hp3001-3600 RPM3485 RPM7/8"40°CCast Iron€1,182.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00718ET3H213JM-SG 13221487 Electric Motor, 7.5Hp, 60Hz, 1800 Rpm
€1,771.59 /unit