Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4PDG1 Manifold Gauge Set 2 Valve 3 Hoses | AD9BZJ

DAYTON 4PDG1 Manifold Gauge Set 2 Valve 3 Hoses

Item: AD9BZJ Model: 4PDG1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Manifold Gauge Set
For Use WithR-22, R-404A, R-407C, R-410A
Gauges High Side Red0 psi to 800 psi
Gauges Low Side Blue30 in. hg to 600 psi
Hose Length72"
Includes1/4 In Sae/Female Hoses, Blind Ports On Manifold For Hoses When Not In Use, Hook
MaterialBrass
Number Of Hoses3
Number Of Valves2
TypeRefrigeration, Air Conditioning Testing And Charging
Vacuum Port Size1/4"
Adjustment MethodKnob
Body MaterialBrass
Calibration Certificate TypeNot Certified
Display TypeAnalog
Gauge FillDry
Hose Connection Thread DirectionRight Hand
Hose Connection TypeSAE
Hose MaterialRubber
Includes Gauge BootsBoots Included
Includes SightglassSightglass Included
Manifold Port Connection GenderFemale
Manifold Port Connection TypeSAE
Power SourceNot Powered
Pressure Resolution0.1 psi
Product TypeManifold Gauge Set
Seal MaterialNitrile
Vacuum Port Connection Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.629
Ship height (cm)9.65
Ship length (cm)25.4
Ship width (cm)24.38
HS code8481805090
Country of OriginCN

Product Variants

ProductModelNumber Of ValvesNumber Of HosesHose LengthPrice
DAYTON 4PDF7 Manifold Gauge Set 2 Valve 3 Hoses | AD9BZF 4PDF72372"€349.43
DAYTON 4PDF8 Manifold Gauge Set 2 Valve 3 Hoses | AD9BZG 4PDF82372"€131.78
DAYTON 4PDF9 Manifold Gauge Set 2 Valve 3 Hoses | AD9BZH 4PDF92372"€110.94
DAYTON 4PDG2 Manifold Gauge Set 4 Valve 4 Hoses | AD9BZK 4PDG24472"€189.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4PDG1 Manifold Gauge Set 2 Valve 3 Hoses
€209.14 /unit