DAYTON 4P913 Turbine Pump, 1/2 HP, 115/230V | CJ3RFR

DAYTON 4P913 Turbine Pump, 1/2 HP, 115/230V

Item: CJ3RFR Model: 4P913
Limited Availability
€1,361.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurbine pump
Best Efficiency Head112 ft.
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Discharge Rotation Increments90°
DutyContinuous
Duty CycleContinuous
Electrical Connection TypePlug In
Flow Rate @ 10 Psi4.3 GPM
Flow Rate @ 100 Psi3.3 GPM
Flow Rate @ 120 Psi3.05 GPM
Flow Rate @ 140 PsiNot Applicable
Flow Rate @ 15 PsiNot Applicable
Flow Rate @ 160 PsiNot Applicable
Flow Rate @ 180 PsiNot Applicable
Flow Rate @ 20 Psi4.2 GPM
Flow Rate @ 200 PsiNot Applicable
Flow Rate @ 220 PsiNot Applicable
Flow Rate @ 240 PsiNot Applicable
Flow Rate @ 260 PsiNot Applicable
Flow Rate @ 30 Psi4.1 GPM
Flow Rate @ 40 Psi4 GPM
Flow Rate @ 50 Psi3.85 GPM
Flow Rate @ 60 Psi3.75 GPM
Flow Rate @ 70 Psi3.55 GPM
Flow Rate @ 80 Psi3.5 GPM
Flow Rate @ 90 Psi3.4 GPM
For Media TypeWater
Housing MaterialCast Iron
Hp1/2 hp
Impeller DesignRegenerative Turbine
Impeller MaterialBronze
Impeller TypeRegenerative Turbine
IncludesCast Casing
Inlet Pressure200 psi
Intake And Discharge Size1 1/4", 1"
Max. Case Pressure300 psi
Max. Dia. Solids25 µm
Max. Feet Of Head700 ft.
Max. Flow Rate40 GPM
Max. Ft.700 ft.
Max. Media Temp.300°F
Max. Rpm3450 RPM
Max. Specific Gravity1
Media TypeWater
Min. Flow Rate2 GPM
Min. Media Temp.-20°F
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation56C
Motor TypeCapacitor Start
Mounting OrientationHorizontal, Vertical
Nameplate Voltage115/230V AC
Npshr200 psi
Number Of Stages1
OperationManual
Outlet1"
Overall Height7 22/25"
Overall Width6 3/4"
Overload Thermal ProtectionYes
Pump Housing MaterialCast Iron
Seal MaterialBuna N, Carbon Ceramic
Seal TypeMechanical, O Ring, Sealless
SeriesT51 Series
Shut Off Pressure170 psi
Shut Off Pressure (maximum)170 psi
Solid Diameter (maximum)25 µm
Specific Gravity (maximum)1
Wetted MaterialBronze, Cast Iron
Wetted MaterialsBronze Fitted, Cast Iron
Compatible With Media TypeWater
Connection TypeNPT
Flow Rate (minimum)2 GPM
Manufacturer Warranty Length1 yr.
Motor EnclosureOpen Dripproof
PhaseSingle
StandardsAISI 304, AISI 316, ASTM A48, ASTM B16, ASTM B62
Thermal Overload ProtectionYes

Shipping Info:

Ship weight (kg) 18.2475
Ship height (cm)20.02
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelHpFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiShut Off PressureCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMotor Enclosure DesignPrice
DAYTON 4JPE9 Turbine Pump 2 Hp 3-phase 5.8/2.9 Amp | AD8EXR 4JPE92 hp18.7 GPM17.8 GPM16.8 GPM120 psi1"1"Totally Enclosed Fan Cooled€1,656.60
DAYTON 4JPF6 Turbine Pump 3/4 Hp 3-phase 2.5/1.2 Amp | AD8EXY 4JPF63/4 hp7.6 GPM7.3 GPM7.1 GPM120 psi1 1/4"1"Open Dripproof€1,019.46
DAYTON 4JPF9 Turbine Pump 1 1/2 Hp 3-phase 4.6/2.3 Amp | AD8EYB 4JPF91 1/2 hp9.7 GPM9.2 GPM8.8 GPM140 psi1 1/4"1"Totally Enclosed Fan Cooled€1,102.54
DAYTON 4JPG1 Turbine Pump 2 Hp 1-phase 16.6/8.3 Amp | AD8EYC 4JPG12 hp22.5 GPM21.5 GPM20.5 GPM100 psi1 1/4"1"Totally Enclosed Fan Cooled€1,383.84
DAYTON 4JPG2 Turbine Pump 2 Hp 3-phase 5.8/2.9 Amp | AD8EYD 4JPG22 hp22.5 GPM21.5 GPM20.5 GPM100 psi1 1/4"1"Totally Enclosed Fan Cooled€1,142.28
DAYTON 4UP50 Pump Turbine 1/3 Hp | AD9TTW 4UP501/3 hp3.35 GPM3.15 GPM2.95 GPM125 psi3/4"3/4"Open Dripproof€1,082.66
DAYTON 4UP58 Pump Turbine 2 Hp | AD9TTY 4UP582 hp25 GPM23.7 GPM22.8 GPM85 psi1"1"Totally Enclosed Fan Cooled€1,742.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4P913 Turbine Pump, 1/2 HP, 115/230V
€1,361.51 /unit