DAYTON 4MTW4 Control Transformer 6.06h x 6.85w Inch | AD8UTV

DAYTON 4MTW4 Control Transformer 6.06h x 6.85w Inch

Item: AD8UTV Model: 4MTW4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Depth5.43"
Enclosure FinishNone
Enclosure StyleFinger-Safe, Open
Enclosure TypeOpen
Frequency50/60 Hz
FusedNo
Height6.06"
MountingPanel
Phase1
Temp. Rise60°C
Va Rating1500 VA
Va Rating - Transformer1.5 kVA
Width6.85"
Input Voltage120/240V AC
Manufacturers Warranty Length3 yrs.
Mounting LocationFoot
Output Voltage24V AC
Overall Depth5.43"
Overall Height6.06"
Overall Width6.85"
Power Rating1.5 kVA
Protective DeviceNone
StandardsCE, CSA, UL LISTED
Temperature Rise60°C

Shipping Info:

Ship weight (kg) 17.1585
Ship height (cm)35.05
Ship length (cm)24.13
Ship width (cm)21.59
HS code8504320000
Country of OriginCN

Product Variants

ProductModelTemp. RiseEnclosure FinishVa RatingFrequencyPhaseEnclosure TypeEnclosure StyleTypePrice
DAYTON 4JWU1 Control Transformer 3.5h x 3.07w Inch | AD8FKQ 4JWU160°CNone-50/60 Hz1OpenFinger-Safe, Open-€87.37
DAYTON 4MTL9 Control Transformer 3.5h x 3.07w Inch | AD8UQG 4MTL960°CNone-50/60 Hz1OpenFinger-Safe, Open-€87.37
DAYTON 4MTN1 Control Transformer 3.5h x 3.07w Inch | AD8UQH 4MTN160°CNone75 VA50/60 Hz1OpenFinger-Safe, Open-€82.60
DAYTON 4MTN7 Control Transformer 3.5h x 3.07w Inch | AD8UQP 4MTN760°CNone75 VA50/60 Hz1Open--€83.63
DAYTON 4MTP4 Control Transformer 3.66h x 3.31w Inch | AD8UQW 4MTP460°CNone-50/60 Hz1OpenFinger-Safe, Open-€90.84
DAYTON 4MTP5 Control Transformer 3.66h x 3.31w Inch | AD8UQX 4MTP560°CNone-50/60 Hz1OpenFinger-Safe, Open-€90.84
DAYTON 4MTP9 Control Transformer 4.09h x 3.78w Inch | AD8URB 4MTP960°CNone150 VA50/60 Hz1OpenFinger-Safe, Open-€125.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4MTW4 Control Transformer 6.06h x 6.85w Inch