DAYTON 4LA44 Plug-In Utility Pump

Item: CR2YCX Model: 4LA44
In Stock

Get it by Tuesday, Jun 10

€2,937.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Pump
Amps7.6A
Bearing TypeSingle Row Ball
Body Dia.7 3/16"
Body MaterialStainless Steel
Cord Length50 ft.
Cord Length - Pumps50 ft.
Diameter7 3/16"
Discharge2"
Discharge Dia.2"
DutyContinuous
Duty CycleContinuous
Flow Rate @ 15 Ft. Of Head104 GPM
Flow Rate @ 20 Ft.95 GPM
Flow Rate @ 20 Ft. Of Head95 GPM
For Use WithNonflammable Liquids Compatible With Pump Materials
HandleTop Carrying
Height18 1/2"
Housing MaterialStainless Steel
Hp1 1/4 hp
Impeller MaterialPolyurethane
Impeller Material - PumpsPolyurethane
Max. Dia. Solids1/4"
Max. Flow Rate @ 15 Ft.104 GPM
Max. Head50 ft.
Max. Head - Pumps50 ft.
Max. Media Temp.104°F
Max. Solid Dia.1/4"
Min. Sump Pit Dia.8"
Min. Water Depth8"
Outlet Size2"
Overall Height18 1/2"
Phase1
Pump Body MaterialStainless Steel
Rpm3450 RPM
Seal MaterialSilicone Carbide
Shaft Seal MaterialSilicone Carbide
Switch ActuationNo Switch Included
Switch TypeNo Switch Included
Switch Type - PumpsNo Switch Included
Thermal ProtectionAutomatic
Voltage240V AC
Voltage - Pumps240V AC
Max. Diameter Solids1/4"
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 17.8875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4LA44 Plug-In Utility Pump
€2,937.83 /unit