DAYTON 4LA43 Plug-In Utility Pump, 110V AC, 1 1/4 HP, Stainless Steel, Continuous | CJ3APA

DAYTON 4LA43 Plug-In Utility Pump, 110V AC, 1 1/4 HP, Stainless Steel, Continuous

Item: CJ3APA Model: 4LA43
Limited Availability
€2,847.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Pump
Amps15A
Bearing TypeSingle Row Ball
Body Dia.7 3/16"
Body MaterialStainless Steel
Cord Length50 ft.
Cord Length - Pumps50 ft.
Discharge2"
Discharge Dia.2"
DutyContinuous
Duty CycleContinuous
Flow Rate @ 15 Ft.104 GPM
Flow Rate @ 15 Ft. Of Head104 GPM
Flow Rate @ 20 Ft.95 GPM
Flow Rate @ 20 Ft. Of Head95 GPM
For Use WithNonflammable Liquids Compatible With Pump Materials
Frequency60 Hz
HandleTop Carrying
Housing MaterialStainless Steel
Hp1 1/4 hp
Impeller MaterialPolyurethane
Impeller Material - PumpsPolyurethane
Max. Dia. Solids1/4"
Max. Head50 ft.
Max. Head - Pumps50 ft.
Max. Liquid Temp.104°F
Max. Motor Speed3450 RPM
Max. Solid Dia.1/4"
Min. Sump Pit Dia.8"
Min. Water Depth8"
Overall Height18 1/2"
Phase1
Pump Body MaterialStainless Steel
Shaft Seal MaterialSilicone Carbide
Switch ActuationNo Switch Included
Switch TypeNo Switch Included
Switch Type - PumpsNo Switch Included
Thermal ProtectionAutomatic
Voltage120V AC
Voltage - Pumps120V AC
Max. Diameter Solids1/4"
Rated Voltage120V AC
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 17.955
Ship height (cm)46.99
Country of OriginCN

Product Variants

ProductModelHpBody MaterialVoltageCord LengthMax. HeadDuty CycleFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Price
DAYTON 2VAN7 Pump Sensor Utility 1/4 Hp 120v | AC3PAA 2VAN71/4 hpPlastic120V AC9 ft.20 ft.Intermittent30 GPM22 GPM€248.68
DAYTON 5UXL8 Utility Pump 12vdc | AE6TKD 5UXL81/10 hpBrass12V DC7 ft.36.7 ft.Intermittent3.72 GPM3.3 GPM€159.90
DAYTON 5UXN0 Utility Pump 12vdc | AE6TKF 5UXN01/10 hpStainless Steel12V DC7 ft.36.7 ft.Intermittent3.72 GPM3.3 GPM€183.01
DAYTON 4LA45 Plug-In Utility Pump, 110V AC, 7/10 HP, Stainless Steel, Intermittent | CJ3APB 4LA457/10 hpStainless Steel120V AC50 ft.38 ft.Intermittent--€1,414.18
ZOELLER 314-0002 Utility Transfer Pump 1/2 Hp 1 Ph 115v | AD7YRA 4HEX4 314-00021/2 hpCast Iron115V AC20 ft.115 ft.Intermittent23 GPM22.5 GPM€686.81
ZOELLER 46-0005 Pump Utility 1/2 Hp 115v | AE9FVC 6JGV8 46-00051/2 hpPolypropylene115V AC9 ft.34 ft.-55 GPM47 GPM€558.48
LITTLE GIANT 505714 Utility Pump, 230V AC | CJ3RYC 5057141/6 hpCast Aluminum230V AC12 ft.26 ft.Continuous23.25 GPM19.85 GPM€297.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4LA43 Plug-In Utility Pump, 110V AC, 1 1/4 HP, Stainless Steel, Continuous
€2,847.51 /unit