NEW PIG BLU107 Pig Blue Absorbent Mat Pad 12 Gallon Pk50 | AF9QRK 30PZ08

NEW PIG BLU107 Pig Blue Absorbent Mat Pad 12 Gallon Pk50

Item: AF9QRK Model: BLU107Cross Ref: 30PZ08
In Stock

Get it by Friday, Jun 13

€47.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Mat Pad
Absorbency WeightLight
ColorBlue
Fluids AbsorbedMaintenance/Universal
Length19"
MaterialNatural, Recycled Fibers
PerforationsCenter Along Width
Volume Absorbed Per Pkg.12 gal.
Width15"
Color/patternBlue
Connector TypeNo Connector
DimpledNo
Dispenser BoxYes
Flame ResistantYes
FloatingNo
Foot TrafficNot Recommended
For Use With Chemical Or Metal TypeUniversal
IncinerableNo
Includes CoverstockNo
NeutralizingNo
Number Of Pads50
Package TypeDispenser Box
PerforatedYes
Perforated Size7 1/2" x 19"
Product TypeSorbent Pad
Recycled Content (%)90%
Size15" x 19"
Standards29 CFR 1910.22(A)(2), ASTM E84-08
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Pad30 oz.
Volume Absorbed Per Pound26 gal.
WringableYes

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)29.46
Ship length (cm)49.28
Ship width (cm)40.39
HS code5603949030

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialFluids AbsorbedPerforationsPkg. Qty.Price
NEW PIG BLU101 Pig Blue Absorbent Mat Pad 34 Gallon Pk100 | AF9QRB 30PY99 BLU10134 gal.Natural, Recycled FibersMaintenance/UniversalCenter Along Width100€95.46
NEW PIG BLU106 Pig Blue Absorbent Mat Pad 17 Gallon Pk50 | AF9QRE 30PZ03 BLU10617 gal.Natural, Recycled FibersMaintenance/UniversalCenter Along Width50€63.26
NEW PIG BLU100 Pig Blue Absorbent Mat Pad 24 Gallon Pk100 | AF9QRG 30PZ05 BLU10024 gal.Natural, Recycled FibersMaintenance/UniversalCenter Along Width100€67.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG BLU107 Pig Blue Absorbent Mat Pad 12 Gallon Pk50
€47.16 /pack