Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4KU67 Float Ball Round Copper 4 In | AD8KVL

DAYTON 4KU67 Float Ball Round Copper 4 In

Item: AD8KVL Model: 4KU67
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€39.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Ball
Connection TypeInternal
Float Dia.4"
Float Length5"
MaterialCopper
ShapeRound
Buoyancy0.13
Compatible Product TypePedestal Sump Pump
Connection LocationInternal
Dimensions4" dia. x 5"
Float Diameter4"
Float MaterialCopper
Float ShapeCylindrical
Max. Media Temp.140°F
Product TypeFloat Ball
Thread3/8"-16 UNC
Thread Size3/8"-16
Thread TypeUNC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.7
Ship length (cm)10.92
Ship width (cm)10.92
HS code8481909085
Country of OriginCN

Product Variants

ProductModelFloat Dia.MaterialFloat LengthThread SizeConnection TypePrice
DAYTON 4KU65 Float Ball Round Polyethylene 4 In | AD8KVJ 4KU654"Polyethylene5"-Internal€11.88
DAYTON 4KU66 Float Ball Round Copper 4 In | AD8KVK 4KU664"Copper5"1/4"-20Internal€38.72
DAYTON 2UV53 Float Ball, SS, Internal Connection, 5 Inch Dia., 1/4-20 Inch Thread Size | CJ2FMC 2UV535"----€161.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4KU67 Float Ball Round Copper 4 In
€39.06 /unit