Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4KGZ7 Relief Valve 6 Gpm 3/4 Npt x 3/4 Npt | AD8HEU

DAYTON 4KGZ7 Relief Valve 6 Gpm 3/4 Npt x 3/4 Npt

Item: AD8HEU Model: 4KGZ7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
ApplicationFor Prevention Of Damage To Positive Displacement Pumps
Body MaterialBronze
For Use WithPostive Displacement Pumps
Inlet Port Size3/4"
Inlet Port TypeMNPT
Max. Flow Rate6 GPM
Max. Fluid Temp.180°F
Max. Pressure600 psi
Outlet Port Size3/4"
Outlet Port TypeFNPT
Pressure Adjustment Range300 psi to 600 psi
Pressure Range300 psi to 600 psi
TypePressure Relief
Wetted MaterialStainless Steel
Wetted MaterialsStainless Steel
Connection TypeMNPT x FNPT
Outlet Connection Size3/4"
Overall Height4 1/2"
Overall Width2 1/8"
Product TypePressure Relief Valve

Shipping Info:

Ship weight (kg) 0.6777
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)6.35
HS code8481400000
Country of OriginIN

Product Variants

ProductModelInlet Port SizeOutlet Port SizeMax. PressurePressure RangeMax. Flow RateTypeInlet Port TypeOutlet Port TypePrice
DAYTON 4KGZ8 Relief Valve 6 Gpm 1/2 Npt x 1/2 Npt | AD8HEV 4KGZ81/2"1/2"650 psi300 psi to 600 psi6 GPMPressure ReliefMNPTFNPT€91.96
DAYTON 4KHA1 Relief Valve 25 Gpm 3/4 Npt x 3/4 Npt | AD8HFJ 4KHA13/4"3/4"650 psi0 psi to 300 psi25 GPMPressure ReliefMNPTFNPT€88.05
DAYTON 4KHA2 Relief Valve 40 Gpm 1 Npt x 3/4 Npt | AD8HFK 4KHA21"3/4"650 psi0 psi to 400 psi40 GPMPressure ReliefMNPTFNPT€211.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4KGZ7 Relief Valve 6 Gpm 3/4 Npt x 3/4 Npt
€73.42 /unit