Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4HZ64 Motor Psc 1/12 Hp 850 Rpm 115v 48y Oao | AD8DFH

DAYTON 4HZ64BG Motor Psc 1/12 Hp 850 Rpm 115v 48y Oao

Item: AD8DFH Model: 4HZ64BGCross Ref: 4HZ64
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.5 5/8"
Bolt Circle Dia.5 1/8"
Capacitor IncludedYes
Capacitor RequiredIncluded
Duty CycleContinuous
Fan Dia.13 1/2"
Frame48Y
Frequency60 Hz
Full Load Amps1.6A
Hp1/12 hp
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Shaft RotationCounter Clockwise Shaft End
Motor TypePermanent Split Capacitor
Mounting TypeExtended Studs
Nameplate Rpm850 RPM
No. Of Speeds1
Overall Length8 13/16"
Phase1
Service Factor1
Shaft Dia.5/8"
Shaft Length3"
Shaft TypeFlat
Thermal ProtectionAutomatic
Voltage115V AC
Ins. ClassClass B
Length Less Shaft5 13/16"
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Shaft DesignFlat
Motor Sub ApplicationDirect Drive
Motor Thermal ProtectionAuto
StandardsCSA CERTIFIED (258501), UL RECOGNIZED (E37403)

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)17.78
HS code8501402040
Country of OriginMX

Product Variants

ProductModelVoltageMotor TypeNo. Of SpeedsShaft Dia.Shaft LengthMotor Shaft RotationMotor ApplicationHpPrice
CENTURY OGD1016 Motor Psc 1/6 Hp 1075 208-230v 48y Teao | AD2LTX 3RCU8 OGD1016208-230V ACPermanent Split Capacitor11/2"3 13/16"Counter Clockwise Lead EndOEM Replacement1/6 hp€192.66
CENTURY OGD1026 Motor Psc 1/4 Hp 1075 208-230v 48y Teao | AD2LUJ 3RCW5 OGD1026208-230V ACPermanent Split Capacitor11/2"3 5/16"Counter Clockwise Lead EndOEM Replacement1/4 hp€208.66
CENTURY FDL1036 Motor Psc 1/3 Hp 1075 Rpm 115v 48y Oao | AD8TMP 4MA66 FDL1036115V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€219.79
CENTURY FD1036 Motor Psc 1/3 Hp 1075 208-230v 48y Oao | AD8TMR 4MA68 FD1036208-230V ACPermanent Split Capacitor31/2"6 1/2"Clockwise/Counter ClockwiseHVAC/R1/3 hp€248.79
CENTURY FDL1016 Motor Psc 1/6 Hp 1075 Rpm 115v 48y Oao | AD8TPT 4MB30 FDL1016115V ACPermanent Split Capacitor31/2"6 7/16"Clockwise/Counter ClockwiseHVAC/R1/6 hp€220.22
CENTURY ONR6026 Motor Shaded Pole 1/5 Hp 1050 115v 42y Oao | AD8TPU 4MB32 ONR6026115V ACShaded Pole11/2"3 3/4"Counter Clockwise Lead EndOEM Replacement1/5 hp€225.57
CENTURY C060 Motor Psc 3/4 Hp 1075 115/230v 56 Tenv | AD9QFE 4UB77 C060115/230V ACPermanent Split Capacitor15/8"2"Counter Clockwise Lead EndHVAC/R3/4 hp€447.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HZ64BG Motor Psc 1/12 Hp 850 Rpm 115v 48y Oao
€253.45 /unit