DAYTON 4HX69 Damper Roof Mount | AD8CMC

DAYTON 4HX69 Damper Roof Mount

Item: AD8CMC Model: 4HX69
In Stock

Get it by Tuesday, Jun 10

€183.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackdraft Damper
Air Flow DirectionVertical
ApplicationBackdraft
Blade MaterialAluminum
Blade OrientationParallel Blades
Blade Seal MaterialFelt
Blade TypeFlat Blade
Bushing MaterialNylon
Closure TypeGravity
CounterbalancedYes
Damper Size35" x 35"
Damper TypeStatic
Fits Fan Dia.36"
Flange TypeRear Flange
Flange Width1"
For Duct ShapeSquare
Frame Depth2"
Frame Material Thickness20 ga.
IncludesPre-Punched Conduit Hole Knock-Out
Max. Air Velocity2250 FPM
Max. Velocity2250 FPM
Mounting PositionHorizontal
Overall Height37"
Overall Length4 1/2"
Overall Size37" x 37"
Overall Width37"
Rough Opening Dia.35 1/2"
Rough Opening Length34 1/2"
Rough Opening ShapeSquare
Rough Opening Width35 1/2"
Single Acting/double ActingSingle Acting
TypeExhaust, Roof Mount
ActionSingle Acting
Airflow DirectionVertical
Closure Velocity Rating2250 FPM
Fits Fan Diameter36"
Frame MaterialGalvanized Steel
Free Area7.1 sq. ft.
Maximum Pressure1 in. wc
Mounting LocationCeiling
Switch ActionNormally Closed

Shipping Info:

Ship weight (kg) 7.38
Ship height (cm)93.98
Ship length (cm)11.43
Ship width (cm)93.98
HS code8414901080
Country of OriginUS

Product Variants

ProductModelOverall SizeMax. Air VelocityRough Opening LengthRough Opening WidthOverall WidthOverall HeightRough Opening Dia.Damper SizePrice
DAYTON 4HX64 Damper Roof Mount | AD8CLX 4HX6414" x 14"2000 FPM11 1/2"12 1/2"14"14"12 1/2"12" x 12"€54.60
DAYTON 4HX65 Damper Roof Mount | AD8CLY 4HX6517" x 17"2000 FPM14 1/2"15 1/2"17"17"15 1/2"15" x 15"€66.88
DAYTON 4HX66 Damper Roof Mount | AD8CLZ 4HX6621" x 21"2000 FPM18 1/2"19 1/2"21"21"19 1/2"19" x 19"€77.82
DAYTON 4HX67 Damper Roof Mount | AD8CMA 4HX6725" x 25"2250 FPM22 1/2"23 1/2"25"25"23 1/2"23" x 23"€107.21
DAYTON 4HX68 Damper Roof Mount | AD8CMB 4HX6829" x 29"2250 FPM26 1/2"27 1/2"29"29"27 1/2"27" x 27"€123.56
DAYTON 4HX70 Damper Roof Mount | AD8CMD 4HX7041" x 41"2250 FPM38 1/2"39 1/2"41"41"39 1/2"39" x 39"€215.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4HX69 Damper Roof Mount
€183.85 /unit