Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 4C885 Shutter Motor | AD6WKT

DAYTON 4C885 Shutter Motor

Item: AD6WKT Model: 4C885
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter Motor
Depth7 1/4"
Height9 3/4"
Hz60 Hz
Mounting PositionVertical
Phase1
Voltage100-240V
Width5 7/8"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)34.29
Ship length (cm)69.85
Ship width (cm)17.78
HS code8414901080
Country of OriginUS

Product Variants

ProductModelHzDepthHeightVoltagePhaseAmpsPrice
DAYTON 24N065 Double Panel Wall Shutter Motor Pack | AB7YQW 24N06550/60 Hz6 1/4"6 1/2"100-240V1-€206.16
DAYTON 24N066 Ceiling Shutter Motor Pack | AB7YQX 24N06660 Hz7 1/4"8 1/2"120/240V1-€175.55
DAYTON 2FTX6 Shutter Motor 24 Volt | AB9WGK 2FTX660 Hz7 1/4"--11.02A€201.52
DAYTON 45C664 Shutter Motor For 36 To 48in Shutters | AD6FLW 45C664------€212.37
DAYTON 45C665 Shutter Motor For 49 To 60 Inch Shutters | AD6FLX 45C665------€480.02
DAYTON 45C683 Shutter Motor For 12 To 36 Inch Shutters | AD6FMR 45C683------€196.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 4C885 Shutter Motor
€223.02 /unit