Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 45C683 Shutter Motor For 12 To 36 Inch Shutters | AD6FMR

DAYTON 45C683 Shutter Motor For 12 To 36 Inch Shutters

Item: AD6FMR Model: 45C683
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€222.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter Motor
Mounting PositionVertical
Width4"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)15.24
Ship length (cm)22.86
Ship width (cm)15.24
HS code8501104040
Country of OriginUS

Product Variants

ProductModelHzDepthHeightVoltagePhaseAmpsPrice
DAYTON 24N065 Double Panel Wall Shutter Motor Pack | AB7YQW 24N06550/60 Hz6 1/4"6 1/2"100-240V1-€206.16
DAYTON 24N066 Ceiling Shutter Motor Pack | AB7YQX 24N06660 Hz7 1/4"8 1/2"120/240V1-€175.55
DAYTON 2FTX6 Shutter Motor 24 Volt | AB9WGK 2FTX660 Hz7 1/4"--11.02A€201.52
DAYTON 45C664 Shutter Motor For 36 To 48in Shutters | AD6FLW 45C664------€212.37
DAYTON 45C665 Shutter Motor For 49 To 60 Inch Shutters | AD6FLX 45C665------€480.02
DAYTON 4C885 Shutter Motor | AD6WKT 4C88560 Hz7 1/4"9 3/4"100-240V1-€233.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45C683 Shutter Motor For 12 To 36 Inch Shutters
€222.31 /unit