Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 499F57 Cold Saw Blade, 370 mm Blade Dia - Metric, 14 1/2 Inch Blade Dia - English, 220 Teeth | CR2WTL

DAYTON 499F57 Cold Saw Blade, 370 mm Blade Dia - Metric, 14 1/2 Inch Blade Dia - English, 220 Teeth

Item: CR2WTL Model: 499F57
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€828.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Saw Blade
ApplicationFor Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs And Conduit
Arbor Hole1 1/4"
Arbor Size1 1/4"
Blade MaterialSteel
Blade TypeMetal Cutting
Cut Width0.118"
Cutting Depth2 1/8", 4 3/8"
Diamond KnockoutNo
For Use With Saw TypeCold Saws
Hook Angle18°
Materials CutFerrous Metals, Steel
Max. Speed385 RPM , 500 RPM
Metal Cutting TypeThin Metal
Number Of Teeth220
Plate Thickness0.098"
Primary Material ApplicationSteel, Steel Alloy
Solid Cutting Depth4"
Tip MaterialMetal
Tooth GrindATB
Tube Cutting Depth4"
Blade Dia.14 1/2"
Blade Dia. - English14 1/2"
Blade Dia. - Metric370 mm
Blade Mounting Holes2/11/63, 2/8/45
Cutting Depth In Solid Stock4"
Cutting Depth In Tubing4"
Max. Blade Speed385 RPM
Max. Rpm500 RPM

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 499F57 Cold Saw Blade, 370 mm Blade Dia - Metric, 14 1/2 Inch Blade Dia - English, 220 Teeth
€828.33 /unit