DAYTON 48LW30 Blower, 36 1/2 Inch Wheel Dia. | CH9RLH

DAYTON 48LW30 Blower, 36 1/2 Inch Wheel Dia.

Item: CH9RLH Model: 48LW30
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€13,695.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
AssemblyUnassembled
Bearing TypeBall
Drive TypeBelt Drive
Housing MaterialSteel
Housing Material FinishGray Baked Polyester Epoxy
Inlet Diameter39"
Outlet ShapeRectangular
Outlet Width25 1/2"
Overall Depth60 7/8"
Overall Height72 1/8"
Overall Width62 1/8"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter36 1/2"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 518.85
Ship height (cm)154.62
Ship length (cm)154.62
Ship width (cm)157.8
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 48LW30 Blower, 36 1/2 Inch Wheel Dia.
€13,695.87 /unit