DAYTON 484X43 Shutter Mount Exhaust Fan, 20 Inch Blade, Variable Speed, 1/4 HP, 3151 CFM | CJ3JCE

DAYTON 484X43 Shutter Mount Exhaust Fan, 20 Inch Blade, Variable Speed, 1/4 HP, 3151 CFM

Item: CJ3JCE Model: 484X43
In Stock

Get it by Tuesday, Jun 10

€367.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter Mount Exhaust Fan
AssembledAssembled
Blade Dia.20"
Blade MaterialAluminum
Drive TypeDirect Drive
Duct Dia.Not Applicable
Duct HeightNot Applicable
Duct ShapeNot Applicable
Duct WidthNot Applicable
Electrical ConnectionHardwired
Exhaust/supply Fan ItemExhaust Fan
Exhaust/supply Fan Motor Hp1/4 hp
For Cut-out Height21"
For Cut-out Width21"
For Maximum Wall Thickness6"
For Minimum Wall Thickness3"
Frame MaterialAluminum
Full Load Current2.75A
Guard FinishPowder Coated
Guard MaterialSteel
Guard TypeIntake
Housing MaterialAluminum, Steel
Hp1/4 hp
IncludesIntake Guard
Includes DehumidistatNo
Includes MotorYes
Max. Depth12"
Max. Noise Level11.3 sones
Motor InsulationClass B
Mounting OrientationVertical
No. Of Fans1
Noise Level @ 0.000 In Sp @ 5 Ft11.3 sones
Noise Level @ 0.100 In Sp @ 5 Ft11.18 sones
Number Of Blades3
Number Of Shutters1
Overall Depth12"
Overall Height23 1/8"
Overall Width23 1/8"
Phase1
Speed ControllableYes
Thermal ProtectionYes
Ventilation TypeExhaust
Wattage256 W
Wire Guard FinishPowder Coated
Blade Diameter20"
Exhaust Airflow @ 0.125 In Sp2335 CFM
Exhaust Airflow @ 0.250 In Sp1099 CFM
Max. Exhaust Airflow @ 0.000 In Sp3151 CFM
Motor EnclosureTotally Enclosed Air Over
Motor Speed1075 RPM
Number Of SpeedsVariable

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)58.74
Ship length (cm)30.48
Ship width (cm)58.74
Country of OriginCN

Product Variants

ProductModelBlade MaterialBlade Dia.For Cut-out HeightFor Cut-out WidthNumber Of BladesNumber Of SpeedsNoise Level @ 0.000 In Sp @ 5 FtMax. DepthPrice
DAYTON 484X37 Shutter Mount Exhaust Fan, 1/25 HP, 10 Inch Blade Dia., 115 VAC, 1550 RPM Motor | CH3PYL 484X37 484X37Aluminum10"10 1/2"10 1/2"5Variable6.19 sones8"€134.05
DAYTON 484X47 Shutter Mount Exhaust Fan, 1/3 HP, 24 Inch Blade Dia., 115 VAC, 1075 RPM Motor | CH3PYM 484X47 484X47Aluminum24"25"25"317.42 sones15"€411.69
DAYTON 484X50 Shutter Mount Exhaust Fan, 1/2 HP, 36 Inch Blade Dia., 115 VAC, 825 RPM Motor | CH3PYN 484X50 484X50Steel36"37"37"318.24 sones17"€620.93
DAYTON 484X39 Shutter Mount Exhaust Fan, 1/10 HP, 16 Inch Dia., 115VAC, 1550 Motor RPM | CH6TGV 484X39 484X39Aluminum16"17"17"3-6.39 sones8"€199.73
DAYTON 484X42 Shutter Mount Exhaust Fan, 20 Inch Blade, 1 Speed, 1/4 HP, 3950 CFM, 1 Phase | CJ3JCB 484X42Aluminum20"21"21"3-7.01 sones12"€336.95
DAYTON 484X44 Shutter Mount Exhaust Fan, 20 Inch Blade, 1 Speed, 1/3 HP, 4034 CFM, 1 Phase | CJ3JCC 484X44Aluminum20"21"21"3-8.1 sones13"€351.98
DAYTON 484X36 Shutter Mount Exhaust Fan, 7 Inch Blade, Variable Speed, 1/25 HP, 254 CFM | CJ3JCD 484X36Aluminum7"8 1/2"8 1/2"5-5.37 sones8"€114.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 484X43 Shutter Mount Exhaust Fan, 20 Inch Blade, Variable Speed, 1/4 HP, 3151 CFM
€367.32 /unit