TENNSCO ZLES-4824D Heavy Duty Extra Shelf, With Decking, 48 x 24 x 84 Inch Size

Item: CH3GQC Model: ZLES-4824DCross Ref: 36K269
In Stock

Get it by Tuesday, Jun 10

€82.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf
ColorGray
DeckingParticleboard
Decking FinishUnfinished
Decking MaterialParticleboard
Depth24"
Finish - Shelving And RacksElectro Coat
Frame FinishZinc Plated
Frame MaterialSteel
Includes(4) Angle Beams, (4) Front To Back Deck Supports
MaterialSteel
No. Of Shelves1
Number Of Shelves1
Overall Depth24"
Overall Dimension48" x 24"
Overall Height2 3/4"
Overall Width48"
Shelf Capacity2250 lbs.
Shelf ConfigurationSingle Straight
Width48"
Load Capacity2250 lbs.
Product TypeShelf

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)6.99
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginUS

Product Details:

    • Available in Light Grey (LGY), Medium Grey (MGY), Sand (SND)

Product Variants

ProductModelDecking MaterialOverall WidthOverall DepthOverall HeightNumber Of ShelvesColorMaterialDeckingPrice
TENNSCO ZLES-7224D Heavy Duty Extra Shelf, With Decking, 72 x 24 x 84 Inch Size | CH3GQD ZLES-7224DParticleboard72"24"2 3/4"1GraySteelParticleboard€118.86
RFQ
TENNSCO ZLES-9624D Heavy Duty Extra Shelf, With Decking, 96 x 24 x 84 Inch Size | CH3GQE ZLES-9624DParticle Board96"24"2 3/4"1GraySteelParticleboard€149.69
TENNSCO ZLES-4836D Heavy Duty Extra Shelf, With Decking, 48 x 36 x 84 Inch Size | CH3GQF ZLES-4836DParticleboard48"36"2 3/4"1GraySteelParticleboard€92.33
TENNSCO ZLES-7236D Heavy Duty Extra Shelf, With Decking, 72 x 36 x 84 Inch Size | CH3GQG ZLES-7236DParticleboard72"36"2 3/4"1GraySteelParticleboard€143.48
RFQ
TENNSCO ZLES-9636D Heavy Duty Extra Shelf, With Decking, 96 x 36 x 84 Inch Size | CH3GQH ZLES-9636DParticle Board96"36"2 3/4"1GraySteelParticleboard€187.54
TENNSCO ZLES-4848D Heavy Duty Extra Shelf, With Decking, 48 x 48 x 84 Inch Size | CH3GQJ ZLES-4848DParticle Board48"48"2 3/4"1GraySteelParticleboard€116.23
TENNSCO ZLES-7248D Heavy Duty Extra Shelf, With Decking, 72 x 48 x 84 Inch Size | CH3GQK ZLES-7248DParticle Board72"48"2 3/4"1GraySteelParticleboard€164.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLES-4824D Heavy Duty Extra Shelf, With Decking, 48 x 24 x 84 Inch Size
€82.03 /unit