Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 467L94 Machine Vise, 4 Inch Jaw Width, 4 Inch Jaw Opening, 1 3/8 Inch Throat Depth | CJ2TUE

DAYTON 467L94 Machine Vise, 4 Inch Jaw Width, 4 Inch Jaw Opening, 1 3/8 Inch Throat Depth

Item: CJ2TUE Model: 467L94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Vise
Base TypeFixed
Compatible MachineryDrill Press
FeaturesCam Action Design for Repetitive Work, Locking Lever, Locking Lever Can Be Raised or Lowered to Tighten or Loosen Against The Work Piece
Jaw Deflection - Maximum0.002"
Jaw Face TypeSmooth
Jaw Face Width4"
Machine Vise TypeCam Action Quick Release
Max Bed/base Parallel Tolerance0.001"
Max Clamping Force600 lbf.
Max Jaw Opening4"
Mounting Slot Length3/4"
Mounting Slot/keyway Width1/2"
Mounting Type(3) Lugs
Overall Height3 9/16"
Overall Length14.2031"
Throat Depth1 3/8"

Shipping Info:

Ship weight (kg) 8.775

Product Variants

ProductModelJaw WidthJaw OpeningThroat DepthJaw PlateTypeBaseClamping ForceJaw DeflectionPrice
DAYTON 467M02 Machine Vise, General Purpose, Stationary Base, 1-1/2 Inch Jaw Opening | CH3PZK 467M02 467M021 3/4"1 1/2"1"GroovedGeneral PurposeStationary2000 lbs.-€134.31
DAYTON 467L96 Machine Vise, General Purpose, Stationary Base, 8 Inch Jaw Opening | CH3PZL 467L96 467L968"8"1 5/8"SmoothGeneral PurposeStationary-0.002"€502.00
DAYTON 480Z98 Machine Vise, 2000 lbs. Force, 6 Inch Jaw Width, 6 Inch Jaw Opening | CJ2TTR 480Z98--------€1,371.16
DAYTON 467M12 Machine Vise, 2000 lbs. Force, 8 Inch Jaw Width, 8 Inch Jaw Opening | CJ2TTT 467M12--------€648.92
DAYTON 481A01 Machine Vise, 4400 lbs. Force, 5 7/64 Inch Jaw Width, 4 29/32 Inch Jaw Opening | CJ2TTU 481A01--------€9,497.10
DAYTON 467L92 Machine Vise, 8 7/64 Inch Jaw Width, 10 Inch Jaw Opening, 23 Inch Length | CJ2TTV 467L92--------€3,527.50
DAYTON 481A02 Machine Vise, 4400 lbs. Force, 6 5/16 Inch Jaw Width, 6 7/64 Inch Jaw Opening | CJ2TTW 481A02---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L94 Machine Vise, 4 Inch Jaw Width, 4 Inch Jaw Opening, 1 3/8 Inch Throat Depth
€214.53 /unit