DAYTON 467L96 Machine Vise, General Purpose, Stationary Base, 8 Inch Jaw Opening | CH3PZL 467L96

DAYTON 467L96 Machine Vise, General Purpose, Stationary Base, 8 Inch Jaw Opening

Item: CH3PVW Model: 467L96
In Stock

Get it by Tuesday, Jun 10

€457.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Vise
BaseStationary
Jaw Deflection0.002"
Jaw Opening8"
Jaw PlateSmooth
Jaw Width8"
Throat Depth1 5/8"
TypeGeneral Purpose
Base TypeFixed
Compatible MachineryDrill Press
Jaw Deflection - Maximum0.002"
Jaw Face TypeSmooth
Jaw Face Width8"
Machine Vise TypeCam Action Quick Release
Max Jaw Opening8"
Mounting Slot Length3/4"
Mounting Slot/keyway Width1/2"
Mounting Type(3) Lugs
Overall Height4 1/2"
Overall Length21.5"

Shipping Info:

Ship weight (kg) 23.4

Product Variants

ProductModelJaw WidthJaw OpeningThroat DepthJaw PlateTypeBaseClamping ForceJaw DeflectionPrice
DAYTON 467M02 Machine Vise, General Purpose, Stationary Base, 1-1/2 Inch Jaw Opening | CH3PZK 467M02 467M021 3/4"1 1/2"1"GroovedGeneral PurposeStationary2000 lbs.-€134.31
DAYTON 480Z98 Machine Vise, 2000 lbs. Force, 6 Inch Jaw Width, 6 Inch Jaw Opening | CJ2TTR 480Z98--------€1,371.16
DAYTON 467M12 Machine Vise, 2000 lbs. Force, 8 Inch Jaw Width, 8 Inch Jaw Opening | CJ2TTT 467M12--------€648.92
DAYTON 481A01 Machine Vise, 4400 lbs. Force, 5 7/64 Inch Jaw Width, 4 29/32 Inch Jaw Opening | CJ2TTU 481A01--------€9,497.10
DAYTON 467L92 Machine Vise, 8 7/64 Inch Jaw Width, 10 Inch Jaw Opening, 23 Inch Length | CJ2TTV 467L92--------€3,527.50
DAYTON 481A02 Machine Vise, 4400 lbs. Force, 6 5/16 Inch Jaw Width, 6 7/64 Inch Jaw Opening | CJ2TTW 481A02---------
RFQ
DAYTON 467L93 Machine Vise, 3 Inch Jaw Width, 3 Inch Jaw Opening, 1 1/16 Inch Throat Depth | CJ2TTX 467L93--------€121.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L96 Machine Vise, General Purpose, Stationary Base, 8 Inch Jaw Opening
€457.17 /unit