DAYTON 467L29 Bench Grinder, 8 Inch Max. Wheel Dia., 36/120 Grinding Wheel Grit | CH9RCV

DAYTON 467L29 Bench Grinder, 8 Inch Max. Wheel Dia., 36/120 Grinding Wheel Grit

Item: CH9RCV Model: 467L29
Limited Availability
€2,719.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Grinder
Arbor Diameter5/8"
Current3.5/7A
Dust Exhaust Port Size2 1/2"
For Wheel Diameter - Maximum8"
For Wheel Thickness - Maximum1"
IncludesDust Collector
Includes LightsLight Not Included
Motor Speed - Minimum3600 RPM
Overall Height45"
Overall Length21"
PhaseSingle
Voltage115V
Wheel Diameter8"
Wheel-to-wheel Distance16 1/2"

Shipping Info:

Ship weight (kg) 84.15
Ship height (cm)114.3
Ship length (cm)53.34
Country of OriginUS

Product Variants

ProductModelFor Max. Wheel Dia.Arbor SizeDust ManagementLights IncludedPhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice
DAYTON 16W005 Bench Grinder/buffer 6 In | AA7ZLT 16W0056"1/2"No Dust ManagementNo13/4"115/230V8"€244.82
DAYTON 16W006 Bench Grinder/buffer 8 In | AA7ZLU 16W0068"5/8"Dust Management IncludedNo11"115/230V12"€392.40
DAYTON 1FYX2 Bench Grinder 12 Inch 1800 Rpm 2hp With Stand | AA9VBT 1FYX212"1 1/4"Dust Management IncludedNo12"240V16 1/2"€1,888.93
DAYTON 2LKR9 Bench Grinder 8 Inch 3/4 Hp 115 V 7 A | AC2NEK 2LKR98"5/8"Dust Management IncludedNo11"115/230V12"€399.98
DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WEP 49H0048"5/8"No Dust ManagementNo11"-11"€303.83
DAYTON 49H008 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WER 49H0088"5/8"No Dust ManagementYes11"-12"€385.53
DAYTON 38UK59 Bench Grinder 120/240V 1/2 HP 6 Inch Diameter | AH8JKR 38UK596"1/2"Dust Management IncludedNo1--20"€484.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 467L29 Bench Grinder, 8 Inch Max. Wheel Dia., 36/120 Grinding Wheel Grit
€2,719.67 /unit