DAYTON 16W005 Bench Grinder/buffer 6 In | AA7ZLT

DAYTON 16W005 Bench Grinder/buffer 6 In

Item: AA7ZLT Model: 16W005
In Stock

Get it by Tuesday, Jun 10

€284.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinder Buffer
Arbor Size1/2"
Bearing TypeBall Bearing
Dust CollectionYes
Dust ManagementNo Dust Management
Dust Sealed SwitchNo
DutyHeavy Duty
Electrical ConnectionCord With Plug
Electrical ProtectionGrounded
FeaturesIncludes Wire Wheel
For Max. Wheel Dia.6"
For Max. Wheel Thickness3/4"
Grinding Wheel Grit36
Grit36
Housing MaterialAluminum, Steel
Includes0.014 In Wire Wheel, 36 Grit Grinding Wheel, Wheel Guard
Lights IncludedNo
Motor Hp1/3 hp
No Load Speed3450 RPM
No. Of Pieces1
Number Of Speed Settings1
Overall Height10"
Overall Length8"
Phase1
Speed SettingSingle Speed
Voltage115/230V
Wheel Dia.6"
Wheel Distance15"
Wheel MaterialAluminum Oxide
Wheel Width3/4"
Arbor Diameter1/2"
Current1.75/3.5A
For Wheel Diameter - Maximum6"
For Wheel Thickness - Maximum3/4"
Includes GroundGrounded
Includes LightsLight not Included
Motor Speed - Minimum3450 RPM
Mounting Holes - Center-to-center Distance15"
Overall Width17 3/4"
Speed ControlFixed
StandardsCSA CERTIFIED, OSHA COMPLIANT
Tool Weight24.7 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)22.98
Ship length (cm)20.32
Ship width (cm)44.97
HS code8460908020
Country of OriginCN

Product Details:

Dayton 16W005 bench grinder / buffer is a stationary tool with an abrasive belt & wheel that spin at high speeds to smoothen or shape a workpiece. It is mounted to a workbench. The operator holds the workpiece with both hands against the spinning wheel or belt to shape or smoothen it.

Features:

  • This grinder is suitable for alloys & carbon metals and is equipped with capacitor motors for supplying the extra current needed during start-up.
  • It features dynamically balanced rotors & sealed bearings to ensure smooth running with minimal vibrations and OSHA-compliant wheel guards for added safety.
  • This grinder provides an extended wheel-to-wheel clearance that allows long items to be grounded easily and has adjustable tools which rest for angular grinding & an efficient tilt.
  • It delivers approximately 4 to 7 times longer duty cycles under loading conditions and 8 times lesser speed than most conventional bench grinders.
  • This grinder offers a maximum wheel speed of 3450 rpm.
  • It has spark guards and adjustable safety eye shields that are attached via hurricane bolts.

Compatible Accessories:

  • Dayton 4Z154: These bench grinder stands provide a stable base & added support for bench grinders. They are used to position grinders at a suitable height so that the operator can easily stand upright while performing grinding operations.

Standards and Approvals:

  • CSA
  • OSHA

Frequently Asked Questions:

Q. What operations can be performed using a bench grinder?

A. Bench grinders can be used for applications like grinding, polishing, cleaning & shaping workpieces and sharpening tools.

Q. Which type of plug is used in this Dayton bench grinder?

A. It utilises a 3-prong plug for the protection of users & appliances from electric shocks by grounding the electric current.

Q. Why do bench grinders have wheel guards?

A. Wheel guards deflect sparks & debris away from users and shield them against grinding wheels & abrasive cutting.

Q. Can you use a bench grinder to sharpen knives?

A. Yes, their high-speed spinning wheel can be used for sharpening knives.

Product Variants

ProductModelFor Max. Wheel Dia.Arbor SizeDust ManagementLights IncludedPhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice
DAYTON 16W006 Bench Grinder/buffer 8 In | AA7ZLU 16W0068"5/8"Dust Management IncludedNo11"115/230V12"€392.40
DAYTON 1FYX2 Bench Grinder 12 Inch 1800 Rpm 2hp With Stand | AA9VBT 1FYX212"1 1/4"Dust Management IncludedNo12"240V16 1/2"€1,888.93
DAYTON 2LKR9 Bench Grinder 8 Inch 3/4 Hp 115 V 7 A | AC2NEK 2LKR98"5/8"Dust Management IncludedNo11"115/230V12"€399.98
DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WEP 49H0048"5/8"No Dust ManagementNo11"-11"€303.83
DAYTON 49H008 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WER 49H0088"5/8"No Dust ManagementYes11"-12"€385.53
DAYTON 38UK59 Bench Grinder 120/240V 1/2 HP 6 Inch Diameter | AH8JKR 38UK596"1/2"Dust Management IncludedNo1--20"€484.31
DAYTON 38UK60 Bench Grinder 115/230V 1 HP 8 Inch Diameter | AH8JKT 38UK608"5/8"Dust Management IncludedNo1-115/230V18"€948.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 16W005 Bench Grinder/buffer 6 In
€284.32 /unit