DAYTON 45MW94 Multi-Stage Booster Pump, 13 Stage, 3 HP, 208-230/460V AC | CJ2WQG

DAYTON 45MW94 Multi-Stage Booster Pump, 13 Stage, 3 HP, 208-230/460V AC

Item: CJ2WQG Model: 45MW94
In Stock

Get it by Tuesday, Jun 10

€1,281.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Stage Booster Pump
Amps10.1-9.2/4.6A
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1"
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Psi32.5 GPM
Flow Rate @ 100 Psi24.3 GPM
Flow Rate @ 120 Psi21.2 GPM
Flow Rate @ 140 Psi17.5 GPM
Flow Rate @ 160 Psi13.5 GPM
Flow Rate @ 20 Psi31.2 GPM
Flow Rate @ 30 Psi30.5 GPM
Flow Rate @ 40 Psi29.8 GPM
Flow Rate @ 50 Psi28.7 GPM
Flow Rate @ 60 Psi27.5 GPM
Flow Rate @ 70 Psi26.8 GPM
Flow Rate @ 80 Psi26.1 GPM
Flow Rate @ 90 Psi25.3 GPM
For Media TypeWater
For Use With Potable SystemsNo
Frequency60 Hz
Hp3 hp
Hp - Pumps3 hp
Impeller DesignClosed
Impeller MaterialNoryl
Impeller TypeClosed
IncludesManual
Inlet Size1"
Intake Size1"
Max. Case Pressure300 psi
Max. Media Temp.140°F
Max. Motor Ambient Temp.149°F
Max. Rpm3450 RPM
Max. Suction Lift10 ft.
Media TypeWater
Min. Motor Ambient Temp.65°F
Motor Enclosure - PumpsOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Mounting OrientationHorizontal
Nameplate Voltage208-230/460V AC
No. Of Stages13
Number Of Stages13
Number Of Stages - Pumps13
Outlet Size1"
Overall Height8 3/4"
Overall Length30 1/2"
Overall Width6 3/4"
Phase3
Pump Housing MaterialStainless Steel
Pumping ApplicationFiltration
Seal MaterialBuna N, Carbon Ceramic, Stainless Steel , Buna N, Carbon, Ceramic, Stainless Steel
Self PrimingYes
Shut Off Pressure172 psi
Shut Off Pressure (maximum)172 psi
Stages13
Suction Lift10 ft.
Wetted MaterialStainless Steel, Carbon Ceramic, Noryl, Nylon, Polycarbonate, Viton
Wetted Material GradeGrade 304
Compatible With Media TypeWater
Connection TypeNPT
Intake And Discharge Size1"
Manufacturer Warranty Length1 yr.
Motor EnclosureOpen Dripproof
PrimingSelf Priming
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)22.23
Ship length (cm)77.47
Ship width (cm)17.15
Country of OriginIN

Product Variants

ProductModelHpNumber Of StagesShut Off PressureFlow Rate @ 50 PsiFlow Rate @ 30 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiPrice
FRANKLIN 15FMH1S4 Pump 1 HP 1 Ph 115/230V 4 Stage | AG9RZK 22DD93 960615021 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,945.89
FRANKLIN 15FMH15S5 Pump 1-1/2 HP 1 Ph 115/230V 5 Stage | AG9RZL 22DD94 960615031 1/2 hp5111 psi23.5 GPM27 GPM--15.5 GPM€2,200.00
FRANKLIN 15FMH2S6 Pump 2 HP 1 Ph 115/230V 6 Stage | AG9RZM 22DD95 960615042 hp6135 psi25 GPM---19.5 GPM€2,456.66
FRANKLIN 15FMH05S2-T Pump 1/2 HP 3 Ph 208-230/460V 2 Stage | AG9RZN 22DD96 960615101/2 hp244 psi-15 GPM---€1,736.07
FRANKLIN 15FMH1S4-T Pump 1 HP 3 Ph 208-230/460V 4 Stage | AG9RZQ 22DD98 960615121 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,980.00
FRANKLIN 15FMH15S5-T Pump 1-1/2 HP 3 Ph 208-230/460V 5 Stage | AG9RZR 22DD99 960615131 1/2 hp5111 psi23.5 GPM27 GPM25 GPM21 GPM15.5 GPM€2,163.34
FRANKLIN 15FMH2S6-T Pump 2 HP 3 Ph 208-230/460V 6 Stage | AG9RZT 22DE01 960615142 hp6135 psi25 GPM-27 GPM23 GPM19.5 GPM€2,273.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45MW94 Multi-Stage Booster Pump, 13 Stage, 3 HP, 208-230/460V AC
€1,281.85 /unit