DAYTON 45MW86 Multi-Stage Booster Pump, 9 Stage, 3/4 HP, 208-230/460V AC | CJ2WQK

DAYTON 45MW86 Multi-Stage Booster Pump, 9 Stage, 3/4 HP, 208-230/460V AC

Item: CJ2WQK Model: 45MW86
In Stock

Get it by Thursday, Jun 12

€949.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Stage Booster Pump
Amps3.9-3.6/1.8A
Compatible Discharge Pipe Size3/4"
Compatible Intake Pipe Size3/4"
DutyContinuous
Duty CycleContinuous
Flow Rate @ 10 Psi13.7 GPM
Flow Rate @ 100 Psi7.4 GPM
Flow Rate @ 120 Psi4.7 GPM
Flow Rate @ 140 Psi0.9 GPM
Flow Rate @ 20 Psi12.8 GPM
Flow Rate @ 30 Psi11.9 GPM
Flow Rate @ 40 Psi11 GPM
Flow Rate @ 50 Psi10.8 GPM
Flow Rate @ 60 Psi10.6 GPM
Flow Rate @ 70 Psi10 GPM
Flow Rate @ 80 Psi9.4 GPM
Flow Rate @ 90 Psi8.4 GPM
For Media TypeWater
For Use With Potable SystemsNo
Frequency60 Hz
Hp3/4 hp
Hp - Pumps3/4 hp
Impeller DesignClosed
Impeller MaterialNoryl
Impeller TypeClosed
IncludesManual
Inlet Size3/4"
Intake Size3/4"
Max. Case Pressure300 psi
Max. Media Temp.140°F
Max. Motor Ambient Temp.149°F
Max. Rpm3450 RPM
Max. Suction Lift10 ft.
Media TypeWater
Min. Motor Ambient Temp.65°F
Motor Enclosure - PumpsOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Mounting OrientationHorizontal
Nameplate Voltage208-230/460V AC
No. Of Stages9
Number Of Stages9
Number Of Stages - Pumps9
Outlet Size3/4"
Overall Height8 3/4"
Overall Length24 1/4"
Overall Width6 3/4"
Phase3
Pump Housing MaterialStainless Steel
Pumping ApplicationFiltration
Seal MaterialBuna N, Carbon Ceramic, Stainless Steel , Buna N, Carbon, Ceramic, Stainless Steel
Self PrimingYes
Shut Off Pressure141 psi
Shut Off Pressure (maximum)141 psi
Stages9
Suction Lift10 ft.
Wetted MaterialStainless Steel, Carbon Ceramic, Noryl, Nylon, Polycarbonate, Viton
Wetted Material GradeGrade 304

Shipping Info:

Ship weight (kg) 18.7695
Ship height (cm)22.23
Ship length (cm)61.6
Ship width (cm)17.15
Country of OriginIN

Product Variants

ProductModelHpNumber Of StagesShut Off PressureFlow Rate @ 50 PsiFlow Rate @ 30 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiPrice
FRANKLIN 15FMH1S4 Pump 1 HP 1 Ph 115/230V 4 Stage | AG9RZK 22DD93 960615021 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,945.89
FRANKLIN 15FMH15S5 Pump 1-1/2 HP 1 Ph 115/230V 5 Stage | AG9RZL 22DD94 960615031 1/2 hp5111 psi23.5 GPM27 GPM--15.5 GPM€2,200.00
FRANKLIN 15FMH2S6 Pump 2 HP 1 Ph 115/230V 6 Stage | AG9RZM 22DD95 960615042 hp6135 psi25 GPM---19.5 GPM€2,456.66
FRANKLIN 15FMH05S2-T Pump 1/2 HP 3 Ph 208-230/460V 2 Stage | AG9RZN 22DD96 960615101/2 hp244 psi-15 GPM---€1,736.07
FRANKLIN 15FMH1S4-T Pump 1 HP 3 Ph 208-230/460V 4 Stage | AG9RZQ 22DD98 960615121 hp488 psi19 GPM25 GPM23 GPM15 GPM7 GPM€1,980.00
FRANKLIN 15FMH15S5-T Pump 1-1/2 HP 3 Ph 208-230/460V 5 Stage | AG9RZR 22DD99 960615131 1/2 hp5111 psi23.5 GPM27 GPM25 GPM21 GPM15.5 GPM€2,163.34
FRANKLIN 15FMH2S6-T Pump 2 HP 3 Ph 208-230/460V 6 Stage | AG9RZT 22DE01 960615142 hp6135 psi25 GPM-27 GPM23 GPM19.5 GPM€2,273.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 45MW86 Multi-Stage Booster Pump, 9 Stage, 3/4 HP, 208-230/460V AC
€949.39 /unit