Item | Booster Pump |
Amps | 10.2A |
Best Efficiency Pressure | 25 psi |
Booster Pump Type | Booster Pump |
Compatible Discharge Pipe Size | 1 1/4" |
Compatible Intake Pipe Size | 1 1/2" |
Duty | Continuous |
Duty Cycle | Continuous |
Flow Rate @ 30 Psi | 34 GPM |
Flow Rate @ 40 Psi | 32 GPM |
Flow Rate @ 50 Psi | 29 GPM |
Flow Rate @ 60 Psi | 25 GPM |
Flow Rate @ 70 Psi | 19 GPM |
Flow Rate @ 80 Psi | 10 GPM |
For Media Type | Water |
For Use With | Nonflammable Liquids Compatible With Pump Component Materials |
For Use With Potable Systems | No |
Frequency | 60 Hz |
Housing Material | Cast Iron |
Hp | 2 hp |
Hp - Pumps | 2 hp |
Impeller Design | Closed |
Impeller Material | Stainless Steel |
Impeller Type | Closed |
Includes | Manual |
Intake And Discharge Size | 1 1/2", 1 1/4" |
Intake Size | 1 1/2" |
Max. Case Pressure | 160 psi |
Max. Media Temp. | 200°F |
Max. Motor Ambient Temp. | 149°F |
Max. Rpm | 3450 RPM |
Max. Suction Lift | 25 ft. |
Media Type | Water |
Min. Motor Ambient Temp. | 65°F |
Motor Enclosure - Pumps | Open Dripproof |
Motor Enclosure Design | Open Dripproof |
Mounting Orientation | Horizontal |
No. Of Stages | 3 |
Number Of Stages | 3 |
Number Of Stages - Pumps | 3 |
Overall Height | 8 1/2" |
Overall Length | 23 3/4" |
Overall Width | 6 1/2" |
Pressure Boost (maximum) | 90 psi |
Priming | Manual |
Pump Housing Material | Cast Iron |
Pumping Application | General Service In Farm, Liquid Transfer, Pressure Boosting, Water Supply |
Seal Material | Buna N, Carbon, Silicone Carbide, Stainless Steel |
Self Priming | Manual |
Shut Off Pressure | 88 psi |
Shut Off Pressure (maximum) | 88 psi |
Stages | 3 |
Voltage | 230V AC |
Wetted Material | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Wetted Materials | Buna N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Case Pressure (maximum) | 160 psi |
Compatible With Media Type | Water |
Connection Type | NPT |
Discharge Type | NPT |
Horsepower | 2 hp |
Manufacturer Warranty Length | 1 yr. |
Media Temperature (maximum) | 200°F |
Motor Ambient Temperature (maximum) | 149°F |
Motor Ambient Temperature (minimum) | 65°F |
Motor Enclosure | Open Dripproof |
Nameplate Voltage | 230V AC |
Phase | Single |
Rpm (maximum) | 3450 RPM |
Standards | CULUS LISTED |
Suction Lift (maximum) | 25 ft. |